Shop All Mechanics Length Drill Bits
Viking
10.0mm Type 643-D 135° Split Pt. M42 Cobalt NAS 907J Jobber Drill, PK5
Mfr # 34450
Zoro # G4555574
product price: $58.19
/pk 5, $11.64/ea
$58.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Drill Bit Size 10.00mm
- Decimal Equivalent 0.3937
- Drill Bit Point Angle 135degree Split
- Drill Bit Finish Gold
Product Information
- Brand Viking
- MFR # 34450
- Zoro # G4555574
- UPC # 50728344504
- Country of Origin United States
- Category Mechanics Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 10.00mm |
Overall Length | 5.125 |
Shank Dia. | 0.3937 |
Details
Decimal Equivalent | 0.3937 |
Drill Bit Point Angle | 135degree Split |
Drill Bit Finish | Gold |
Description
• Manufactured from M42 high speed steel containing 8% cobalt which increases high hot hardness.
• Cobalt drills require rigidly held positive feed drilling equipment.
•Manufactured to NAS 907J specifications.
•
• Cobalt drills require rigidly held positive feed drilling equipment.
•Manufactured to NAS 907J specifications.
•
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANUK CASES Case, Blue, 904S-000BL-0A0 (904S-000BL-0A0)
- TENG TOOLS 1/2" Drive Female - 3/4" Drive Male Individual Insert Adaptor (M120037M)
- CTA MANUFACTURING TAMPER TORX SKT 5 PT T50 (CTA9690)
- FIELD TOOL SUPPLY CO Severance Chatter Free® Stop Countersink Cutter 82 Degree 3/8" Diameter 1/8 Pilot Hole (6815487)
- VIKING Type-250-VT Vortex Point Mechanic Length Drill Bit With 3-Flats On The Shank, 3/32 Diameter, 6PK (22593)
- VIKING Type-250-VT Vortex Point Mechanic Length Drill Bit With 3-Flats On The Shank, 11/64 Diameter, 6PK (22643)
- VIKING Type-250-VT Vortex Point Mechanic Length Drill Bit With 3-Flats On The Shank, 3/8 Diameter, 3PK (22773)
- VIKING Type-250-VT Vortex Point Mechanic Length Drill Bit With 3-Flats On The Shank, 21/64 Diameter, 3PK (22743)
- VIKING Type-250-VT Vortex Point Mechanic Length Drill Bit With 3-Flats On The Shank, 1/8 Diameter, 6PK (22613)
- VIKING Type-250-VT Vortex Point Mechanic Length Drill Bit With 3-Flats On The Shank, 9/32 Diameter, 6PK (22713)
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 27/64 (C23853)
- Viking Mechanics Length Drill Bits