Shop All Brushes
Vikan
Wall Brush, 1-1/2" L Trim, Gray Bristle
Mfr # 704788
Zoro # G2155695
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Brush Type Replacement Brush Head
- Bristle Firmness Medium
- Brush Length 10 25/64 in
- Handle Length Not Included
- Handle Color Not Included
Product Information
Dimensions
Brush Length | 10 25/64 in |
Handle Length | Not Included |
Brush Width | 5 1/2 in |
Bristle Length | 1 1/2 in |
Overall Length | 10 25/64 in |
Trim Length | 1 1/2 in |
Head Width | 5 1/2 in |
Details
Brush Type | Replacement Brush Head |
Bristle Firmness | Medium |
Bristle Color | Gray |
Handle Color | Not Included |
Bristle Material | Polyester |
Item | Wall Brush |
Features | Acid Resistant |
Temperature Resistant | Yes |
Chemical Resistant | Yes |
Color Coding System | Yes |
Description
Wall Brush, Bristle Firmness Medium, Bristle Material Polyester, Handle Material Not Applicable, Brush Length 10 3/8 in, Head Width 5 1/2 in, Bristle Color Gray, Overall Length 10 3/8 in, Chemical Resistant Yes, Brush Type Replacement Brush Head, Features Ideal to Be Used At Meat Processing Facilities, Canneries, Mills, Wineries, Breweries, Handle Color Not Included, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC enMotion® 10” Automated Touchless Paper Towel Dispenser, White (59407A)
- RUBBERMAID COMMERCIAL 32 gal Rectangular Trash Can, Gray, 20 1/2 in Dia, Step-On, HDPE (1971944)
- BOBRICK Dispenser, Towel (Small) (B-2621)
- SUNNYSIDE Liquid 1 gal. Advanced Mildewcide Treatment, Bottle (78902S)
- VIKAN 1-5/8" W Tube and Valve Brush, Stiff, 13 3/4 in L Handle, 5 in L Brush, Yellow (53786)
- VIKAN VIKAN Purple Deck Scrub Head (70608)
- VIKAN 1 19/32 in W Bench Brush, Medium, 6 1/2 in L Handle, 6 1/2 in L Brush, Brown, Polypropylene (458966)
- VIKAN 10-25/64"L Polyester Replacement Head Wall Brush (70474)
- VIKAN 2" W Tube and Pipe Brush, Stiff, Not Applicable L Handle, 5 1/4 in L Brush, Yellow (5380506)
- VIKAN 3 in W Scrub Brush, Soft, 5 57/64 in L Handle, 4 1/2 in L Brush, Green, Plastic, 10 in L Overall (41942)
- DRILLBRUSH Kitchen Accessories - Cleaning Supplies - Drill Brush - Mold Remover (5in-S-G-H-DB)
- Vikan Brushes