Shop All Brushes
Vikan
Wall Brush, 1-1/2" L Trim, Brown Bristle
Mfr # 704766
Zoro # G2155686
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Replacement Brush Head
- Bristle Firmness Medium
- Brush Length 10 25/64 in
- Handle Length Not Included
- Handle Color Not Included
Product Information
Dimensions
Brush Length | 10 25/64 in |
Handle Length | Not Included |
Brush Width | 5 1/2 in |
Bristle Length | 1 1/2 in |
Overall Length | 10 39/100 in |
Trim Length | 1 1/2 in |
Head Width | 5 1/2 in |
Details
Brush Type | Replacement Brush Head |
Bristle Firmness | Medium |
Bristle Color | Brown |
Handle Color | Not Included |
Bristle Material | Polyester |
Item | Wall Brush |
Chemical Resistant | Yes |
Temperature Resistant | Yes |
Features | Acid Resistant |
Color Coding System | Yes |
Description
Wall Brush, Bristle Firmness Medium, Bristle Material Polyester, Handle Material Not Applicable, Brush Length 10 3/8 in, Handle Length Not Included, Head Width 5 1/2 in, Bristle Color Brown, Overall Length 10 3/8 in, Chemical Resistant Yes, Brush Type Replacement Brush Head, Features Ideal to Be Used At Meat Processing Facilities, Canneries, Mills, Wineries, Breweries, Handle Color Not Included, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 0.5L White/Blue, Plastic Dual Spray Bottle (35WT50)
- HAPCO-ELMAR 8 qt Trash Can, Black (EC108BLK)
- RUBBERMAID COMMERCIAL 14 qt Red, Plastic (FG261400RED)
- BSC PREFERRED Rubbermaid Brute Trash Can - 32 Gallon, Gray (H-1045GR)
- VIKAN 9-1/4" Polyester Grout Brush (70403)
- VIKAN Not Included L Deck Scrub Brush, , Not Included, Color: Red (70624)
- VIKAN 2 3/4 in W Scrub Brush, Stiff, 11 51/64 in L Handle, 4 1/2 in L Brush, Black, Plastic (41869)
- VIKAN 1-5/8" W Tube and Valve Brush, Stiff, 13 3/4 in L Handle, 5 in L Brush, Green (53782)
- VIKAN 8-1/3"L Polypropylene Replacement Brush Head Tank Brush (70393)
- VIKAN 1 1/2 in W Bench Brush, Soft, 7 in L Handle, 6 1/2 in L Brush, Green, Plastic, 13 in L Overall (45812)
- REMCO 1 19/32 in W Bench Brush, Soft, 6 3/4 in L Handle, 7 in L Brush, Black, Plastic, 13 in L Overall (45879)
- Vikan Brushes