Shop All Squeegees
Vikan
VIKAN Yellow 10" Polypropylene Bench Squeegee
Mfr # 71256
Zoro # G6121227
original price:
$20.79
5% off
new price: $19.75
/ea
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 9.4 in
- Squeegee Blade Shape Straight
- Material TPE Rubber
- Application Food-Preparation Surfaces
- Squeegee Handle Included With Handle
Product Information
Dimensions
Squeegee Blade Width | 9.4 in |
Length | 6-1/2 in |
Width | 9.65" |
Blade Width | 10 in |
Frame Depth | 4 in |
Maximum Handle Length | 7 in |
Frame Width | 10 in |
Description
Floor Squeegee, Blade Count 1, Includes Handle Yes, Connection Type Threaded, Connection Thread Type European, Blade Width 10 in, Blade Material TPE Rubber, Blade Shape Straight, Handle Color Yellow, Handle Material Polypropylene, FDA Compliant Yes, Product Type Table Squeegee, Application Food-Preparation Surfaces, Color Yellow, Color Coding System Yes, Features Ultra Hygienic, Frame Depth 4 in, Frame Material Polypropylene, Frame Width 10 in, Includes Mini Handle, Maximum Handle Length 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 23 gal Slim Jim 23-Gallon Container, Gray (RCP1868188CT)
- SEVENTH GENERATION Dishwasher Detergent Packs, Singles, Free/Clear, PK 20 (SEV22818)
- FINISH Jet-Dry Rinse Agent, 16oz Bottle (51700-78826)
- SCRUBBING BUBBLES Bathroom Cleaner, 25 oz, Aerosol Can, Ready to Use, 12 Pack (313358)
- VIKAN VIKAN White 10" Polypropylene Bench Squeegee (71255)
- VIKAN VIKAN Purple 10" Polypropylene Bench Squeegee (71258)
- VIKAN VIKAN Orange 10" Polypropylene Bench Squeegee (71257)
- VIKAN VIKAN Blue 20" Fiberglass Floor Squeegee (71503/29383)
- VIKAN VIKAN Green 28" Polypropylene Floor Squeegee (77552/29382)
- VIKAN VIKAN White 24" Squeegee Head (77545)
- UNGER Window Squeegee, Green, 14"L (ES350)
- Vikan Squeegees