Shop All Squeegees
Vikan
VIKAN White 24" Fiberglass Floor Squeegee
Mfr # 71605/29365
Zoro # G6083402
original price:
$86.19
5% off
new price: $81.49
/ea
Free Shipping & Returns
$81.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 24 in
- Squeegee Blade Shape Angle
- Material TPE Rubber
- Application Floor, Table, Wall
- Squeegee Handle Included With Handle
Product Information
Dimensions
Squeegee Blade Width | 24 in |
Length | 51 in |
Width | 23.62" |
Blade Width | 24 in |
Frame Width | 24 in |
Maximum Handle Length | 52 in |
Frame Depth | 4 in |
Description
Floor Squeegee, Blade Count 1, Includes Handle Yes, Connection Type Threaded, Connection Thread Type European, Blade Width 24 in, Blade Material TPE Rubber, Blade Shape Straight, Handle Color White, Handle Material Fiberglass, FDA Compliant Yes, Product Type Floor Squeegee, Application Floor, Table, Wall, Color White, Color Coding System Yes, Features Ultra Hygienic, Frame Depth 4 in, Frame Material Polypropylene, Frame Width 24 in, Maximum Handle Length 52 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES/TENNANT BAG 10-PACK - Ultra Glide, 3110 & 3120 (1014505)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Recycling Station, Flat with Top Opening, Silver Vein/Satin Alum, 1 Openings (2185052)
- TOUGH GUY 36 in Sweep Face Broom, Soft, Synthetic, Green, 60 in L Handle (59JM42)
- BOBRICK Automatic Mounted Dispenser W/LED Light, SS (B29744)
- VIKAN VIKAN Green 24" Fiberglass Floor Squeegee (71602/29382)
- VIKAN VIKAN Blue 24" Fiberglass Floor Squeegee (71603/29363)
- VIKAN VIKAN Purple 24" Fiberglass Floor Squeegee (71608/29388)
- VIKAN VIKAN Blue 24" Polypropylene Floor Squeegee (71603/29623)
- VIKAN VIKAN Blue 20" Polypropylene Floor Squeegee (71503/29623)
- VIKAN VIKAN White 20" Polypropylene Floor Squeegee (77535/29365)
- TOUGH GUY Floor Squeegee, Double, Red, 21-1/2" W (48LZ42)
- Vikan Squeegees