Shop All Squeegees
Vikan
VIKAN White 10" Polypropylene Bench Squeegee, Width: 9.84"
Mfr # 77115
Zoro # G4814031
original price:
$19.19
19% off
new price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 10 in
- Squeegee Blade Shape Straight Double
- Material Polypropylene Head
- Application Bench
- Squeegee Handle Included With Handle
Product Information
Dimensions
Squeegee Blade Width | 10 in |
Length | 6-1/2 in |
Width | 9.84" |
Blade Width | 10 in |
Frame Depth | 4 in |
Maximum Handle Length | 7 in |
Frame Width | 10 in |
Description
Bench Squeegee, Blade Count 2, Includes Handle Yes, Connection Type Threaded, Connection Thread Type European, Blade Width 10 in, Blade Material TPE Rubber, Blade Shape Straight, Handle Color White, Handle Material Polypropylene, FDA Compliant Yes, Product Type Bench Squeegee, Application Bench, Color White, Color Coding System Yes, Compatible Manufacturer Part Number 7731, Features Ultra Hygienic, Frame Depth 4 in, Frame Material Polypropylene, Frame Width 10 in, Includes Replacement Cassette
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSPECO Value Counter Cloth/Bar Mop, White, 25 Pounds/Bag (534-25BP)
- ARMALY Proplus Clamshell Sponge (AR310947)
- SCOTCH-BRITE PROFESSIONAL General Purpose Scrub Pad, 3 x 4 1/2, Green, PK80 (9650)
- CLR Fresh Scent Bathroom Cleaner 26 oz Liquid (BK-2000)
- VIKAN VIKAN Yellow 10" Polypropylene Bench Squeegee, Width: 9.84" (77116)
- VIKAN VIKAN Red 10" Polypropylene Bench Squeegee, Width: 9.84" (77114)
- VIKAN VIKAN Blue 20" Floor Squeegee (71503)
- VIKAN VIKAN White 20" Polypropylene Floor Squeegee (77535/29365)
- VIKAN VIKAN Blue 24" Polypropylene Floor Squeegee (71603/29603)
- VIKAN Double Blade Ultra Hygiene, Square, 28" (77153)
- VIKAN VIKAN Green 20" Floor Squeegee (71502)
- Vikan Squeegees