Shop All Squeegees
Vikan
VIKAN Red 24" Polypropylene Floor Squeegee
Mfr # 71604/29624
Zoro # G1822095
original price:
$97.15
9% off
new price: $87.49
/ea
Free Shipping & Returns
$87.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 24 in
- Squeegee Blade Shape Angle
- Material TPE Rubber; Glass Reinforced
- Application Floor, Table, Wall
- Squeegee Handle Included With Handle
Product Information
Dimensions
Squeegee Blade Width | 24 in |
Length | 59 in |
Width | 23.62" |
Blade Width | 24 in |
Frame Width | 24 in |
Maximum Handle Length | 59 in |
Frame Depth | 4 in |
Description
Floor Squeegee, Blade Count 1, Includes Handle Yes, Connection Type Threaded, Connection Thread Type European, Blade Width 24 in, Blade Material TPE Rubber, Blade Shape Straight, Handle Color Red, Handle Material Polypropylene, FDA Compliant Yes, Product Type Floor Squeegee, Antimicrobial Yes, Application Floor, Table, Wall, Color Red, Color Coding System Yes, Features Ultra Hygienic, Frame Depth 4 in, Frame Material Polypropylene, Frame Width 24 in, Maximum Handle Length 59 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISSELL COMMERCIAL Dayclean 16 in. Adv Filtr Com Vac (BG107-16HQS)
- ZEP Formula 6556, Descaler Cleaner, PK4 (109324)
- ETTORE Complete Quick Release Brass with Rubber Grip Squeegee 16 (1339, 1140)
- ZEP Engine Cleaner And Degreaser, 14 Oz Aerosol Can, Liquid, Colorless, 12 PK (1047993)
- VIKAN VIKAN Blue 24" Polypropylene Floor Squeegee (71603/29623)
- VIKAN VIKAN Orange 24" Polypropylene Floor Squeegee (71607/29627)
- VIKAN VIKAN Green 24" Polypropylene Floor Squeegee (71602/29622)
- VIKAN VIKAN Purple 24" Squeegee Head (77548)
- VIKAN VIKAN White 10" Polypropylene Bench Squeegee (71255)
- VIKAN VIKAN Green 20" Squeegee Head (77532)
- ETTORE Complete Brass BackFlip Squeegee 6 Inch (5363, 1119)
- Vikan Squeegees