Shop All Brushes
Vikan
VIKAN Purple Deck Scrub Head
Mfr # 70608
Zoro # G4409912
$39.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Deck Brush
- Bristle Firmness Stiff
- Brush Length 12 in
- Handle Color Purple
- Bristle Material Polyester
Product Information
Dimensions
Brush Length | 12 in |
Brush Width | 3 in |
Bristle Length | 1 5/8 in |
Trim Length | 1 19/32 in |
Overall Length | 12 in |
Head Width | 2 3/4 in |
Details
Brush Type | Deck Brush |
Bristle Firmness | Stiff |
Bristle Color | Purple |
Handle Color | Purple |
Bristle Material | Polyester |
Brush Handle Style | Replacement Brush Head |
Item | Deck Brush Head |
Acid Resistant | Yes |
Color | Purple |
Color Coding System | Yes |
Chemical Resistant | Yes |
Temperature Resistant | Yes |
Features | Acid Resistant |
Application | Wet |
Surface Type | Wet |
Tool Type | Deck Brush Head |
Handle Connection Type | Threaded |
Connection Thread Type | European |
Description
Deck Brush Head, Tool Type Deck Brush Head, Bristle Material Polyester, Brush Length 12 in, Bristle Firmness Stiff, Bristle Color Purple, Chemical Resistant Yes, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes, Bristle Length 1 5/8 in, Connection Thread Type European, Handle Connection Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Air Gripper Parallel Style, Wide Opening (MHL2-20D)
- AMERICO Global Industrial Cellulose Sponge, Yellow, 4.25in x 6.25in - Case of 24 Sponges (670332)
- DQB 9 In. Tampico Bristle Hardwood Scrub Brush (11620)
- SAVOGRAN Wood Bleach Concentrated 12 Oz. (10501)
- VIKAN 12"L Polyester Replacement Brush Head Deck Brush (70603)
- REMCO 12"L Orange Replacement Deck Brush, Polyester (70607)
- REMCO 12"L Black Replacement Deck Brush, Polyester (70609)
- VIKAN 3 in W Deck and Wall Brush Head, Stiff, Not Applicable L Handle, 8 57/64 in L Brush, Red (70424)
- REMCO 7"L Green Scrub Brush (35872)
- REMCO 8-1/3"L Black Replacement Tank Brush, Polyester (70379)
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, Red, Polypropylene, 18 in L Overall (2VGZ5)
- Vikan Brushes