Shop All Squeegees
Vikan
VIKAN Purple 16" Floor Squeegee
Mfr # 71408
Zoro # G6078895
product price: $28.79
/ea
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 16 in
- Squeegee Blade Shape Angle
- Material TPE Rubber
- Application Floor, Table, Wall
- Squeegee Handle Included Without Handle
Product Information
Dimensions
Squeegee Blade Width | 16 in |
Length | No Handle |
Width | 15-3/4" |
Blade Width | 16 in |
Frame Depth | 4 in |
Frame Width | 16 in |
Description
Floor Squeegee, Blade Count 1, Includes Handle No, Connection Type Threaded, Connection Thread Type European, Blade Width 16 in, Blade Material TPE Rubber, Blade Shape Straight, Handle Color Not Applicable, Handle Material Not Applicable, FDA Compliant Yes, Product Type Floor Squeegee, Application Floor, Table, Wall, Color Purple, Color Coding System Yes, Compatible Manufacturer Part Number 29378, 29628, Features Ultra Hygienic, Frame Depth 4 in, Frame Material Polypropylene, Frame Width 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Easy Trap Duster, 5 x 125 ft, White, 250 Sheets/Roll, PK2 (55655W)
- PUFFS Tissue, Facial, 24PK (PGC87611CT)
- GRITT COMMERCIAL Premium Microfiber Hook & Loop Flat Mop Pad, 24in, Blue, Wet Mop Head (GRI101-24-1PK)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 7 in L Brush, Green (G-S-E542J-QC-DB)
- VIKAN VIKAN Black 16" Floor Squeegee (71409)
- VIKAN VIKAN White 16" Floor Squeegee (71405)
- VIKAN VIKAN Orange 16" Floor Squeegee (71407)
- VIKAN VIKAN Red 16" Floor Squeegee (71404)
- VIKAN VIKAN Blue 24" Polypropylene Floor Squeegee (71603/29603)
- VIKAN VIKAN Green 24" Polypropylene Floor Squeegee (71602/29622)
- MAGNOLIA BRUSH Curved Floor Squeegee (4624TP)
- Vikan Squeegees