Shop All Squeegees
Vikan
VIKAN Green 20" Fiberglass Floor Squeegee
Mfr # 71502/29362
Zoro # G6146892
original price:
$79.49
41% off
new price: $46.89
/ea
$46.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 20 in
- Squeegee Blade Shape Angle
- Material TPE Rubber
- Application Floor, Table, Wall
- Squeegee Handle Included With Handle
Product Information
Dimensions
Squeegee Blade Width | 20 in |
Length | 51 in |
Width | 19.69" |
Blade Width | 20 in |
Maximum Handle Length | 52 in |
Frame Depth | 3 in |
Frame Width | 20 in |
Description
Floor Squeegee, Blade Count 1, Includes Handle Yes, Connection Type Threaded, Connection Thread Type European, Blade Width 20 in, Blade Material TPE Rubber, Blade Shape Straight, Handle Color Green, Handle Material Fiberglass, FDA Compliant Yes, Product Type Floor Squeegee, Application Floor, Table, Wall, Color Green, Color Coding System Yes, Features Ultra Hygienic, Frame Depth 3 in, Frame Material Polypropylene, Frame Width 20 in, Maximum Handle Length 52 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MRS. MEYERS CLEAN DAY Rain Water Scent Fabric Softener Liquid 32 oz (325238)
- REMCO VIKAN Green 24" Squeegee Head (77142)
- SURFACE SHIELDS Carpet Protection, 36 In W x 200 Ft L, 2.5 mil Thick Film, Clear, Adhesive Backed (CS36200)
- GENUINE JOE Mop, Wedge, Microfiber, 4"Wx4"L, Blue/Gray (GJO03124)
- VIKAN VIKAN Blue 20" Fiberglass Floor Squeegee (71503/29383)
- VIKAN VIKAN Yellow 20" Fiberglass Floor Squeegee (71506/29366)
- VIKAN VIKAN Blue 20" Fiberglass Floor Squeegee (71503/29363)
- VIKAN VIKAN Yellow 10" Polypropylene Bench Squeegee (71256)
- VIKAN VIKAN Red 24" Fiberglass Floor Squeegee (71604/29384)
- VIKAN Floor Squeegee, Straight Blade, 24" L, Gray (716088)
- MIDWEST RAKE Gauge Rake Frame, 36" L, 82" Handle (57012)
- Vikan Squeegees