Shop All Squeegees
Vikan
VIKAN Green 10" Polypropylene Bench Squeegee
Mfr # 77112
Zoro # G4814056
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 10 in
- Squeegee Blade Shape Straight Double
- Material Polypropylene Head
- Application Floor, Table, Wall
- Squeegee Handle Included With Handle
Product Information
Dimensions
Squeegee Blade Width | 10 in |
Length | 6-1/2 in |
Width | 9.84" |
Blade Width | 10 in |
Maximum Handle Length | 7 in |
Frame Depth | 4 in |
Frame Width | 10 in |
Description
Bench Squeegee, Blade Count 2, Includes Handle Yes, Connection Type Threaded, Connection Thread Type European, Blade Width 10 in, Blade Material TPE Rubber, Blade Shape Straight, Handle Color Green, Handle Material Polypropylene, FDA Compliant Yes, Product Type Bench Squeegee, Application Floor, Table, Wall, Color Green, Color Coding System Yes, Compatible Manufacturer Part Number 7731, Features Ultra Hygienic, Frame Depth 4 in, Frame Material Polypropylene, Frame Width 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD ENTERPRISES Round Bucket Lid Black (345BLK)
- JANITIZED Foam/Plastic Flat Motor Filter 50 pc (JAN-HVF049)
- RUBBERMAID COMMERCIAL 44 gal Round Trash Can, Gray, 27 in Dia, Open Top, Polyethylene (FG264356GRAY)
- PROTEAM 54" Two-Piece Friction Fit One-Bend Aluminum Wand w/ Button Lock (102266)
- VIKAN VIKAN Blue 10" Polypropylene Bench Squeegee, Width: 9.84" (77113)
- VIKAN VIKAN Blue 24" Fiberglass Floor Squeegee (71603/29383)
- VIKAN VIKAN Black 24" Polypropylene Floor Squeegee (77549/29369)
- VIKAN VIKAN Yellow 10" Polypropylene Bench Squeegee (71256)
- VIKAN VIKAN Yellow 28" Polypropylene Floor Squeegee (77556/29386)
- VIKAN Floor Squeegee, 23 5/8 in W, Straight (775477)
- MALISH Sanitary Squeegee, 24" Red, Rubber Blade, PK 6 (83224)
- Vikan Squeegees