Shop All Squeegees
Vikan
VIKAN Green 10" Polypropylene Bench Squeegee
Mfr # 71252
Zoro # G6128202
original price:
$24.19
14% off
new price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 9.4 in
- Squeegee Blade Shape Straight
- Material TPE Rubber
- Application Food-Preparation Surfaces
- Squeegee Handle Included With Handle
Product Information
Dimensions
Squeegee Blade Width | 9.4 in |
Length | 6-1/2 in |
Width | 9.65" |
Blade Width | 10 in |
Frame Depth | 4 in |
Frame Width | 10 in |
Maximum Handle Length | 7 in |
Description
Floor Squeegee, Blade Count 1, Includes Handle Yes, Connection Type Threaded, Connection Thread Type European, Blade Width 10 in, Blade Material TPE Rubber, Blade Shape Straight, Handle Color Green, Handle Material Polypropylene, FDA Compliant Yes, Product Type Table Squeegee, Application Food-Preparation Surfaces, Color Green, Color Coding System Yes, Features Ultra Hygienic, Frame Depth 4 in, Frame Material Polypropylene, Frame Width 10 in, Includes Mini Handle, Maximum Handle Length 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMETEK VAC MOTOR - TF 120V 1STG 5.7 - VMAX CLASSIC (116455-50)
- HONEYWELL HOME Air Purifier, 32VAC, 50/60Hz, Odor Absorber (UV2400U5000)
- RUBBERMAID COMMERCIAL 48" to 72" Quick Connect Ergo Adjust Handle, 72", Yellow, Aluminum (Q76000)
- LYSOL Complete Clean No Scent Toilet Bowl Cleaner 24 oz Liquid (1920098014)
- VIKAN VIKAN Orange 10" Polypropylene Bench Squeegee (71257)
- VIKAN VIKAN Purple 10" Polypropylene Bench Squeegee (71258)
- VIKAN VIKAN Blue 10" Polypropylene Bench Squeegee (71253)
- VIKAN VIKAN Yellow 28" Squeegee Head (77556)
- VIKAN VIKAN Yellow 20" Polypropylene Floor Squeegee (77536/29366)
- VIKAN VIKAN White 20" Polypropylene Floor Squeegee (71505/29625)
- CARLISLE FOODSERVICE Str Red Gum Rbbr Floor Squeegee, 36", PK6 (4007700)
- Vikan Squeegees