Shop All Squeegees
Vikan
VIKAN Blue 24" Polypropylene Floor Squeegee
Mfr # 71603/29623
Zoro # G1822101
original price:
$88.10
18% off
new price: $71.99
/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 24 in
- Squeegee Blade Shape Angle
- Material TPE Rubber; Glass Reinforced
- Application Floor, Table, Wall
- Squeegee Handle Included With Handle
Product Information
Dimensions
Squeegee Blade Width | 24 in |
Length | 59 in |
Width | 23.62" |
Blade Width | 24 in |
Maximum Handle Length | 59 in |
Frame Depth | 4 in |
Frame Width | 24 in |
Description
Floor Squeegee, Blade Count 1, Includes Handle Yes, Connection Type Threaded, Connection Thread Type European, Blade Width 24 in, Blade Material TPE Rubber, Blade Shape Straight, Handle Color Blue, Handle Material Polypropylene, FDA Compliant Yes, Product Type Floor Squeegee, Antimicrobial Yes, Application Floor, Table, Wall, Color Blue, Color Coding System Yes, Features Ultra Hygienic, Frame Depth 4 in, Frame Material Polypropylene, Frame Width 24 in, Maximum Handle Length 59 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Hogs Hair Pad, 24", Natural Tan, PK5 (3500N 776)
- SC JOHNSON Dispenser, Touch Free, Foam Soap/Sanitizer, 2L, WE (SJNTF2WHI)
- CLOROX Urine Remover for Stains and Odors Pull Top, 32 fl oz (1 quart) 6 PK (CLO31415CT)
- KORKY Korky 4806303 15 x 6 in. Dia. Beehive Toilet Plunger with Holder (4806303)
- VIKAN VIKAN White 24" Polypropylene Floor Squeegee (71605/29625)
- VIKAN VIKAN Pink 24" Polypropylene Floor Squeegee (71601/29621)
- VIKAN VIKAN Green 24" Polypropylene Floor Squeegee (71602/29622)
- VIKAN VIKAN Yellow 20" Squeegee Head (77536)
- VIKAN VIKAN Yellow 28" Polypropylene Floor Squeegee (77556/29386)
- VIKAN VIKAN Yellow 24" Fiberglass Floor Squeegee (71606/29366)
- HOMECARE PRODUCTS Squeegee-Scrubber Combo Pro - 14 in. (HO173758)
- Vikan Squeegees