Shop All Squeegees
Vikan
VIKAN Blue 20" Polypropylene Floor Squeegee
Mfr # 71503/29623
Zoro # G1822165
product price: $76.69
/ea
Free Shipping & Returns
$76.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 20 in
- Squeegee Blade Shape Angle
- Material TPE Rubber; Glass Reinforced
- Application Floor, Table, Wall
- Squeegee Handle Included With Handle
Product Information
Dimensions
Squeegee Blade Width | 20 in |
Length | 59 in |
Width | 19.69" |
Blade Width | 20 in |
Frame Width | 20 in |
Frame Depth | 3 in |
Maximum Handle Length | 59 in |
Description
Floor Squeegee, Blade Count 1, Includes Handle Yes, Connection Type Threaded, Connection Thread Type European, Blade Width 20 in, Blade Material TPE Rubber, Blade Shape Straight, Handle Color Blue, Handle Material Polypropylene, FDA Compliant Yes, Product Type Floor Squeegee, Antimicrobial Yes, Application Floor, Table, Wall, Color Blue, Color Coding System Yes, Features Ultra Hygienic, Frame Depth 3 in, Frame Material Polypropylene, Frame Width 20 in, Maximum Handle Length 59 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERFLOW INDUSTRIAL SUPPLY Everflow Industrial Supply C28800 4 in. Force Cup Plunger; Pack Of 5 (861096)
- GLOBAL EQUIPMENT Replacement Rear Squeegee Blade for 641410 & 641411 Floor Scrubbers (C030039G)
- NILFISK Vacuum 1350Rpm 110-120V-AC Other Electrical Component (GD320)
- FEIN Industrial Dust Extractor, 1-3/8" Hose Dia., Standard 151 cfm (TURBO II)
- VIKAN VIKAN Yellow 20" Polypropylene Floor Squeegee (71506/29626)
- VIKAN VIKAN White 20" Polypropylene Floor Squeegee (71505/29625)
- REMCO VIKAN Green 20" Squeegee Head (77132)
- VIKAN VIKAN Pink 24" Fixed Head Squeegee (77541)
- VIKAN VIKAN Yellow 16" Ceiling Squeegee (77166)
- VIKAN VIKAN Green 28" Squeegee Head (77552)
- SORBO Complete Swivel Quick Silver Squeegee 36 Inch (1385A, S1309)
- Vikan Squeegees