Shop All Squeegees
Remco
VIKAN Blue 10" Polypropylene Bench Squeegee
Mfr # 77513
Zoro # G4102481
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Squeegee Blade Width 10 in
- Squeegee Blade Shape Straight Double
- Material Foam Rubber
- Application Bench, Food Preparation Surfaces
- Squeegee Handle Included With Handle
Product Information
Dimensions
Squeegee Blade Width | 10 in |
Length | 6-1/2 in |
Width | 9.8" |
Blade Width | 10 in |
Maximum Handle Length | 7 in |
Frame Depth | 4 in |
Frame Width | 10 in |
Description
Bench Squeegee, Blade Count 2, Includes Handle Yes, Connection Type Threaded, Connection Thread Type European, Blade Width 10 in, Blade Material TPE Rubber, Blade Shape Straight, Handle Color Blue, Handle Material Polypropylene, FDA Compliant Yes, Product Type Bench Squeegee, Application Bench, Food Preparation Surfaces, Color Blue, Color Coding System Yes, Compatible Manufacturer Part Number 77715, Frame Depth 4 in, Frame Material Polypropylene, Frame Width 10 in, Includes Replacement Cassette
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETTORE PRODUCTS COMPANY Ettore Products 11108 8 in. Professional Stainless Steel Window Squeegee (201726)
- PREPWERX Squeegee Handle 20in Plastic (133-22020)
- COMMERCIAL ZONE PRODUCTS 50 gal Trash Can, Black (73760199)
- PROVON TFX 1200mL Foam Soap Dispenser, Touch-Free, Dove Gray (2745-12)
- REMCO VIKAN Yellow 10" Polypropylene Bench Squeegee (77516)
- REMCO VIKAN White 10" Polypropylene Bench Squeegee (77515)
- REMCO VIKAN Red 10" Polypropylene Bench Squeegee (77514)
- VIKAN VIKAN Blue 24" Fiberglass Floor Squeegee (71603/29363)
- VIKAN VIKAN Green 24" Polypropylene Floor Squeegee (77542/29382)
- VIKAN Double Blade Ultra Hygiene, Square, 28" (77153)
- THE BRUSH MAN 18” Floor Squeegee, 1/8” Serrations, Non-Marking, 6PK (FS18SE-1/8)
- Remco Squeegees