Shop All Squeegees
Vikan
VIKAN Black 24" Polypropylene Floor Squeegee
Mfr # 71609/29629
Zoro # G1822040
original price:
$97.15
5% off
new price: $91.85
/ea
Free Shipping & Returns
$91.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 24 in
- Squeegee Blade Shape Angle
- Material TPE Rubber; Glass Reinforced
- Application Floor, Table, Wall
- Squeegee Handle Included With Handle
Product Information
Dimensions
Squeegee Blade Width | 24 in |
Length | 59 in |
Width | 23.62" |
Blade Width | 24 in |
Frame Width | 24 in |
Frame Depth | 4 in |
Maximum Handle Length | 59 in |
Description
Floor Squeegee, Blade Count 1, Includes Handle Yes, Connection Type Threaded, Connection Thread Type European, Blade Width 24 in, Blade Material TPE Rubber, Blade Shape Straight, Handle Color Black, Handle Material Polypropylene, FDA Compliant Yes, Product Type Floor Squeegee, Antimicrobial Yes, Application Floor, Table, Wall, Color Black, Color Coding System Yes, Features Ultra Hygienic, Frame Depth 4 in, Frame Material Polypropylene, Frame Width 24 in, Maximum Handle Length 59 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Heavy Duty Scouring Pads, Green, 6 x 9, 15PK (670327)
- TOUGH GUY 16 to 24 oz Side Press Mop Wringer, Green, Plastic (5CJH3)
- OSBORN Parts Cleaning Brush, No. 8 (0007113500)
- KORKY Plunger, 9-1/4" Handle L, Plastic Handle (94-4A)
- VIKAN VIKAN Red 24" Polypropylene Floor Squeegee (71604/29624)
- VIKAN VIKAN White 24" Polypropylene Floor Squeegee (71605/29625)
- VIKAN VIKAN Orange 24" Polypropylene Floor Squeegee (71607/29627)
- VIKAN Double Blade Ultra Hygiene, Square, 28" (77156)
- VIKAN VIKAN Blue 20" Polypropylene Floor Squeegee (71503/29603)
- VIKAN VIKAN White 24" Polypropylene Floor Squeegee (77545/29385)
- UNGER Aquadozer HD Floor Squeegee, 30" (UNG FP75)
- Vikan Squeegees