Shop All Squeegees
Vikan
VIKAN Black 24" Polypropylene Floor Squeegee
Mfr # 71609/29609
Zoro # G1822180
original price:
$93.94
3% off
Free Shipping & Returns
$90.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 24 in
- Squeegee Blade Shape Angle
- Material TPE Rubber; Glass Reinforced
- Application Floor, Table, Wall
- Squeegee Handle Included With Handle
Product Information
Dimensions
Squeegee Blade Width | 24 in |
Length | 51 in |
Width | 23.62" |
Blade Width | 24 in |
Maximum Handle Length | 51 in |
Frame Depth | 4 in |
Frame Width | 24 in |
Description
Floor Squeegee, Blade Count 1, Includes Handle Yes, Connection Type Threaded, Connection Thread Type European, Blade Width 24 in, Blade Material TPE Rubber, Blade Shape Straight, Handle Color Black, Handle Material Polypropylene, FDA Compliant Yes, Product Type Floor Squeegee, Antimicrobial Yes, Application Floor, Table, Wall, Color Black, Color Coding System Yes, Features Ultra Hygienic, Frame Depth 4 in, Frame Material Polypropylene, Frame Width 24 in, Maximum Handle Length 51 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 2 5/8 in W Tube and Valve Brush, Medium, 13 1/2 in L Handle, 5 51/64 in L Brush, Yellow (53706)
- TOTERORPORATED 48GAL 2WHL Recyc Cart (25548-06BLU)
- MILWAUKEE TOOL Battery, Vac, Battery/Charger (48-11-1812, 0910-20, 48-59-1880)
- TOUGH GUY Air Freshener, Aerosol Spray Can, 10 oz, Ready to Use, Linen Fragrance (2DCA2)
- VIKAN VIKAN Orange 24" Polypropylene Floor Squeegee (71607/29607)
- VIKAN VIKAN Pink 24" Polypropylene Floor Squeegee (71601/29601)
- VIKAN VIKAN Purple 24" Polypropylene Floor Squeegee (71608/29608)
- VIKAN Floor Squeegee, Straight Blade, 24" L, Gray (775488)
- VIKAN VIKAN White 24" Polypropylene Floor Squeegee (77545/29365)
- VIKAN VIKAN Pink 24" Floor Squeegee (71601)
- VIKAN VIKAN White 10" Polypropylene Bench Squeegee, Width: 9.84" (77115)
- Vikan Squeegees