Shop All Brushes
Vikan
Tube and Valve Brush, Medium, 5 1/4 in L Handle, 6 1/4 in L Brush, White, Polypropylene
Mfr # 53865
Zoro # G5597812
original price:
$39.75
28% off
new price: $28.29
/ea
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Firmness Medium
- Bristle Color White
- Brush Length 6 1/4 in
- Handle Length 5 1/4 in
- Handle Color White
Product Information
Dimensions
Brush Length | 6 1/4 in |
Handle Length | 5 1/4 in |
Bristle Length | 1 in |
Overall Length | 60 in |
Trim Length | 1 in |
Brush Dia. | 1 in |
Brush Diameter | 1 in |
Details
Bristle Firmness | Medium |
Bristle Color | White |
Handle Color | White |
Bristle Material | Polyester |
Handle Material | Polypropylene |
Brush Handle Style | Short Handle |
Item | Tube and Valve Brush |
Color Coding System | Yes |
Handle Type | Straight, 2-Piece |
Chemical Resistant | Yes |
Features | Fda Compliant |
Application | Pipes and Tubes |
Temperature Resistant | Yes |
Handle Style | Straight |
Description
Tube and Valve Brush, Handle Style Straight, Bristle Material Polyester, Handle Material Polypropylene, Brush Diameter 1 in, Brush Length 6 1/4 in, Handle Length 5 1/4 in, Bristle Color White, Chemical Resistant Yes, Application Pipes and Tubes, Bristle Firmness Medium, Bristle Length 1 in, Color Coding System Yes, FDA Compliant Yes, Features Fda Compliant, Handle Color White, Overall Length 59 3/4 in, Temperature Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANITIZED Windsor Versamatic Motor Filter 50 pc (JAN-HVF052)
- REMCO 11 in Sweep Face Lobby Broom and Dust Pan, Purple, 36" L Handle (62508)
- VIKAN 3-1/2" W Tube and Pipe Brush, Medium, Not Applicable L Handle, 5 3/4 in L Brush, White (5380905)
- PIG Absorbent Sock, 30 gal, 3 in x 42 in, Oil-Based Liquids, Brown, Polypropylene (SKM500)
- VIKAN Not Included L Deck Brush, , Not Included, Color: Red (70604)
- VIKAN 2 7/8 in W Scrub Brush, Stiff, 5 3/4 in L Handle, 4 3/4 in L Brush, Red, Plastic, 10 in L Overall (41794)
- VIKAN 1/2 in W Scrub Brush, Medium, 4 3/4 in L Handle, 20 in L Brush, White, Plastic, 20 in L Overall (41845)
- VIKAN 1 19/32 in W Bench Brush, Medium, 6 1/2 in L Handle, 6 1/2 in L Brush, Lime, Polypropylene (458977)
- VIKAN 1 13/16 in W Detail Brush, Soft, 5 51/64 in L Handle, 8 5/64 in L Brush, Yellow, Plastic (5551306)
- REMCO 3/4" W Tube and Valve Brush, Medium, 14 in L Handle, 19 9/10 in L Brush, Black (53769)
- GORDON BRUSH Horsehair Bristle and Angled Handle Instrument Cleaner Brush (906502HH)
- Vikan Brushes