Shop All Carts, Caddies & Accessories
Vikan
Tool Wall Bracket, 3 1/4 in L, Red
Mfr # 10134
Zoro # G401049384
product price: $18.35
/ea
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyamide, Polypropylene, TPE Rubber
- Overall Length 3 1/4 in
- Overall Width 3 3/8 in
- Holds 1 Handle/Pole
- Overall Height 1 7/8 in
Product Information
- Brand Vikan
- MFR # 10134
- Zoro # G401049384
- Country of Origin Denmark
- Category Carts, Caddies & Accessories
Dimensions
Overall Length | 3 1/4 in |
Overall Width | 3 3/8 in |
Overall Height | 1 7/8 in |
Width | 3 7/16 in |
Overall Depth | 82 mm |
Height | 1 7/8 in |
Length | 3 3/16 in |
For Handle Diameter | 1 1/8 in to 1 1/4 in |
Details
Color | Red |
Material | Polyamide, Polypropylene, TPE Rubber |
Item | Tool Wall Bracket |
Holds | 1 Handle/Pole |
Features | Easy to Disassemble for Cleaning or Replacement |
For Product Type | Janitorial Tools |
Description
Tool Wall Bracket, Color Red, For Product Type Janitorial Tools, For Handle Diameter 1 1/8 in to 1 1/4 in, Overall Length 3 1/4 in, Overall Width 3 3/8 in, Overall Height 1 7/8 in, Overall Depth 82 mm, Holds 1 Handle/Pole, FDA Compliant Yes, Features Easy to Disassemble for Cleaning or Replacement, Material Polyamide, Polypropylene, TPE Rubber, Mounting Location Wall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Microfiber Cloth Wipe 16" x 16", Pink, 12PK (32UV14)
- DIVERSEY Disinfectant Bathroom Cleaner, 2.5L Bottle, 2 PK (5546264)
- BOARDWALK Pearlescent Moisturizing Liquid Hand Soap Refill, Aloe Scent, 1 gal Bottle, (REF261)
- STRUCTRON Squeegee, 36", 66" Yellow Handle (76503)
- VIKAN Tool Wall Bracket, 3 1/4 in L, White (10135)
- VIKAN Tool Wall Bracket, 3 1/4 in L, Green (10132)
- VIKAN Tool Wall Bracket, 3 1/4 in L, Blue (10133)
- VIKAN Tool Wall Bracket, 16 1/2 in L, Green (10112)
- VIKAN Tool Wall Bracket, 3 1/4 in L, White (10145)
- VIKAN Tool Wall Bracket, 16 1/2 in L, Yellow (10116)
- RUBBERMAID COMMERCIAL Optional Locking Cabinet, Yellow (FG618100YEL)
- Vikan Carts, Caddies & Accessories