Shop All Carts, Caddies & Accessories
Vikan
Tool Wall Bracket, 3 1/4 in L, Black
Mfr # 10139
Zoro # G301049408
product price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyamide, Polypropylene, TPE Rubber
- Overall Length 3 1/4 in
- Overall Width 3 3/8 in
- Features Easy to Disassemble for Cleaning or Replacement
- Width 3 7/16 in
Product Information
- Brand Vikan
- MFR # 10139
- Zoro # G301049408
- Country of Origin Denmark
- Category Carts, Caddies & Accessories
Dimensions
Overall Length | 3 1/4 in |
Overall Width | 3 3/8 in |
Width | 3 7/16 in |
Overall Depth | 3 1/4 in |
Overall Height | 1 7/8 in |
Length | 3 3/16 in |
Height | 1 7/8 in |
For Handle Diameter | 1 1/8 in to 1 1/4 in |
Details
Color | Black |
Material | Polyamide, Polypropylene, TPE Rubber |
Item | Tool Wall Bracket |
Features | Easy to Disassemble for Cleaning or Replacement |
Holds | 1 Handle/Pole |
For Product Type | Janitorial Tools |
Description
Tool Wall Bracket, Color Black, For Product Type Janitorial Tools, For Handle Diameter 1 1/8 in to 1 1/4 in, Overall Length 3 1/4 in, Overall Width 3 3/8 in, Overall Height 1 7/8 in, Overall Depth 3 1/4 in, Holds 1 Handle/Pole, FDA Compliant Yes, Features Easy to Disassemble for Cleaning or Replacement, Material Polyamide, Polypropylene, TPE Rubber, Mounting Location Wall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BRUSH MAN 24” Curved End Squeegee, 3/16” Serrations, Non-Marking, 6PK (FS24CSE-3/16)
- OATEY 70Ct Hercule Hand Towel (45333)
- SPILLTECH Absorbent Sock, 25 gal, 3 in x 8 ft, Universal, Gray, Spunbound Polypropylene (GSO815)
- MOEN Arlys Matte black paper holder (Y5708BL)
- VIKAN Tool Wall Bracket, 3 1/4 in L, Green (10132)
- VIKAN Tool Wall Bracket, 3 1/4 in L, Pink (10131)
- VIKAN Tool Wall Bracket, 3 1/4 in L, Brown (101366)
- VIKAN Tool Wall Bracket, 3 1/4 in L, Red (10134)
- VIKAN Tool Wall Bracket, 16 1/2 in L, Black (10119)
- VIKAN Tool Wall Bracket, 16 1/2 in L, Orange (10117)
- SCRUBS Mounting Bracket, Wht, Powdr Coated Steel (49-13582)
- Vikan Carts, Caddies & Accessories