Shop All Carts, Caddies & Accessories
Vikan
Tool Wall Bracket, 16 1/2 in L, Pink
Mfr # 10111
Zoro # G801049397
product price: $35.29
/ea
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyamide, Polypropylene, TPE Rubber
- Overall Length 16 1/2 in
- Overall Width 3 3/8 in
- Holds (2) Handles with Holes, (3) Handles/Poles
- Height 1 7/8 in
Product Information
- Brand Vikan
- MFR # 10111
- Zoro # G801049397
- Country of Origin Denmark
- Category Carts, Caddies & Accessories
Dimensions
Overall Length | 16 1/2 in |
Overall Width | 3 3/8 in |
Height | 1 7/8 in |
Width | 3 7/16 in |
Overall Height | 1 7/8 in |
Length | 16 1/2 in |
Overall Depth | 16 1/2 in |
For Handle Diameter | 1/16 in |
Details
Color | Pink |
Material | Polyamide, Polypropylene, TPE Rubber |
Item | Tool Wall Bracket |
Holds | (2) Handles with Holes, (3) Handles/Poles |
Features | Modules Cannot Slide from Side to Side, The Rail Easily Attaches to the Four Wall Mounts |
Weight Capacity | 6.61 lb |
For Product Type | Janitorial Tools |
Description
Tool Wall Bracket, Color Pink, For Product Type Janitorial Tools, For Handle Diameter 1/16 in, Overall Length 16 1/2 in, Overall Width 3 3/8 in, Overall Height 1 7/8 in, Overall Depth 16 1/2 in, Holds (2) Handles with Holes, (3) Handles/Poles, FDA Compliant Yes, Features Modules Cannot Slide from Side to Side, The Rail Easily Attaches to the Four Wall Mounts, Material Polyamide, Polypropylene, TPE Rubber, Mounting Location Wall, Weight Capacity 6.61 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLAIRE Multipurpose Disinfectant Spray, 17 fl oz (0.5 quart) Lemon, Yellow (CGCC1002)
- MICROBAN Sanitizing Spray, 15 fl oz (0.5 quart) Citrus, Clear, 6 PK (PGC30130CT)
- COMMERCIAL ZONE PRODUCTS 45 gal Square Trash Can, Black, 18 1/2 in Dia, Plastic (755101)
- STERNO Liquid Wax, 126g, Clear, 50 Hour, PK36 (30516)
- VIKAN Tool Wall Bracket, 16 1/2 in L, Green (10112)
- VIKAN Tool Wall Bracket, 16 1/2 in L, Purple (10118)
- VIKAN Tool Wall Bracket, 16 1/2 in L, Yellow (10116)
- VIKAN Tool Wall Bracket, 3 1/4 in L, Black (10139)
- VIKAN Tool Wall Bracket, 3 1/4 in L, Green (10132)
- VIKAN Tool Wall Bracket, 16 1/2 in L, Gray (101188)
- RUBBERMAID COMMERCIAL Rubbermaid High Security Healthcare Cleaning Cart (FG9T7500BLA)
- Vikan Carts, Caddies & Accessories