Shop All Carts, Caddies & Accessories
Vikan
Tool Wall Bracket, 16 1/2 in L, Lime
Mfr # 101177
Zoro # G701049367
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyamide, Polypropylene, TPE Rubber
- Overall Length 16 1/2 in
- Overall Width 3 3/8 in
- Length 16 1/2 in
- Holds (2) Handles with Holes, (3) Handles/Poles
Product Information
- Brand Vikan
- MFR # 101177
- Zoro # G701049367
- Country of Origin Denmark
- Category Carts, Caddies & Accessories
Dimensions
Overall Length | 16 1/2 in |
Overall Width | 3 3/8 in |
Length | 16 1/2 in |
Width | 3 7/16 in |
Overall Depth | 16 1/2 in |
Height | 1 7/8 in |
Overall Height | 1 7/8 in |
For Handle Diameter | 1/16 in |
Details
Color | Lime |
Material | Polyamide, Polypropylene, TPE Rubber |
Item | Tool Wall Bracket |
Holds | (2) Handles with Holes, (3) Handles/Poles |
Features | Modules Cannot Slide from Side to Side, The Rail Easily Attaches to the Four Wall Mounts |
For Product Type | Janitorial Tools |
Description
Tool Wall Bracket, Color Lime, For Product Type Janitorial Tools, For Handle Diameter 1/16 in, Overall Length 16 1/2 in, Overall Width 3 3/8 in, Overall Height 1 7/8 in, Overall Depth 16 1/2 in, Holds (2) Handles with Holes, (3) Handles/Poles, FDA Compliant Yes, Features Modules Cannot Slide from Side to Side, The Rail Easily Attaches to the Four Wall Mounts, Material Polyamide, Polypropylene, TPE Rubber, Mounting Location Wall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHAEFER BRUSH Standard plumbing copper fitting brush, 1 in L Brush, Plastic (00647)
- NAMCO MANUFACTURING Fast Dry Carpet Rinse, 1 gal. (5001)
- CRAFTSMAN Fine Dust Wet/Dry Vac Dust Collection Bags for 6-10 Gallon Shop Vacuums, 2PK (CMXZVBE39970)
- GLOBAL EQUIPMENT Global Industrial„¢ Plastic Jumbo Bathroom Tissue Dispenser - One 9" Roll (MC-8961)
- VIKAN Tool Wall Bracket, 16 1/2 in L, Purple (10118)
- VIKAN Tool Wall Bracket, 16 1/2 in L, White (10115)
- VIKAN Tool Wall Bracket, 16 1/2 in L, Gray (101188)
- VIKAN Tool Wall Bracket, 3 1/4 in L, Green (10132)
- VIKAN Tool Wall Bracket, 3 1/4 in L, White (10135)
- VIKAN Tool Wall Bracket, 3 1/4 in L, Lime (101377)
- RUBBERMAID COMMERCIAL Executive Janitorial Cleaning Cart, Black (1861430)
- Vikan Carts, Caddies & Accessories