Shop All Brushes
Vikan
Tank Brush, 1-1/2" L Trim, Gray Bristle
Mfr # 703788
Zoro # G2155616
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Replacement Brush Head
- Bristle Firmness Stiff
- Bristle Color Gray
- Brush Length 8 21/64 in
- Handle Length Not Included
Product Information
Dimensions
Brush Length | 8 21/64 in |
Handle Length | Not Included |
Brush Width | 5 1/10 in |
Bristle Length | 1 1/2 in |
Trim Length | 1 1/2 in |
Overall Length | 8 33/100 in |
Head Width | 5 1/8 in |
Details
Brush Type | Replacement Brush Head |
Bristle Firmness | Stiff |
Bristle Color | Gray |
Handle Color | Not Included |
Bristle Material | Polyester |
Item | Tank Brush |
Chemical Resistant | Yes |
Features | Acid Resistant |
Temperature Resistant | Yes |
Color Coding System | Yes |
Description
Tank Brush, Bristle Firmness Stiff, Bristle Material Polyester, Handle Material Not Applicable, Brush Length 8 3/8 in, Handle Length Not Included, Head Width 5 1/8 in, Bristle Color Gray, Overall Length 8 3/8 in, Chemical Resistant Yes, Brush Type Replacement Brush Head, Features Oval Shaped, Rounded Edges, Handle Color Not Included, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST SANITIZERS Disinfectant and Sanitizer, Drum, Unscented (SS10020)
- GEORGIA-PACIFIC Soap Dispenser, Foam, Automatic, Bottle (52065)
- SOFTSOAP 50 oz Personal Soaps Bottle (US05264A)
- BISSELL STICK/HAND VACUUM 0.67L (2033)
- VIKAN 7-57/64" Polyester Tube and Pipe Brush, 3/4" Brush Dia. (53652)
- VIKAN 1 19/32 in W Bench Brush, Medium, 6 1/2 in L Handle, 6 1/2 in L Brush, Lime, Polypropylene (458977)
- VIKAN 2 5/8 in W Tube and Valve Brush, Medium, 13 1/2 in L Handle, 5 51/64 in L Brush, Red (53704)
- VIKAN 2" W Tube and Valve Brush, Medium, 13 25/64 in L Handle, 5 in L Brush, Yellow, 20 in L Overall (53796)
- VIKAN 5"L Polyester Replacement Brush Head Tank Brush (70353)
- VIKAN 13/16 in W Scrub Brush, Stiff, 11 51/64 in L Handle, 5 51/64 in L Brush, Blue, Plastic (41953)
- DRILLBRUSH Cleaning Supplies - Scrub Brush - Bathroom Accessories - Drill Brush (4in-Lim-Yellow-Short-QC)
- Vikan Brushes