Shop All Squeegee Parts
Vikan
Squeegee Head, Red, 24"L
Mfr # 77644
Zoro # G5732447
$35.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 24 in
- Squeegee Blade Material Foam Rubber
- Squeegee Blade Shape Straight Double
- Color Coding System Yes
- Color Red
Product Information
- Brand Vikan
- MFR # 77644
- Zoro # G5732447
- Country of Origin Denmark
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 24 in |
Length | No Handle |
Frame Depth | 3 in |
Blade Width | 24 in |
Frame Width | 24 in |
Description
Floor Squeegee, Blade Count 2, Includes Handle No, Connection Type Threaded, Connection Thread Type European, Blade Width 24 in, Blade Material Cellular Rubber, Blade Shape Straight, Handle Color Not Applicable, Handle Material Not Applicable, FDA Compliant Yes, Product Type Floor Squeegee, Application Floor, Color Red, Color Coding System Yes, Compatible Manufacturer Part Number 29354, 29364, 29374, 29384, Frame Depth 3 in, Frame Material Polypropylene, Frame Width 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRESH PRODUCTS Easy Fresh 2.0 Air Freshener, Apple, 4.8 oz, PK12 (EF12 SAP)
- 3M Neutral Quat Disinfecting Cleaner, 2L Bottle (23H)
- NYCO Neutralizer Ice Melt Film (NL174-G4)
- RUBBERMAID COMMERCIAL Wet Pad, Microfiber, Hygen, ZigZag, 18" Red, PK 12 (RCPQ410REDCT)
- VIKAN Squeegee Head, Yellow, 24"L (77646)
- REMCO VIKAN Blue 20" Replacement Squeegee Blade (77333)
- VIKAN Replacement Squeegee Blade, 10"L, Rubber (77313)
- VIKAN VIKAN Black 24" Replacement Squeegee Blade (77749)
- VIKAN Replacement Squeegee Blade, 24"L, Rubber (77349)
- REMCO VIKAN Red 20" Replacement Squeegee Blade (77334)
- PREPWERX Squeegee Handle 20in Plastic (133-22020)
- Vikan Squeegee Parts