Shop All Squeegee Parts
Vikan
Squeegee Head, Blue, 24"L
Mfr # 77643
Zoro # G5696686
product price: $53.85
/ea
$53.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 24 in
- Squeegee Blade Material Foam Rubber
- Squeegee Blade Shape Straight Double
- Color Coding System Yes
- Color Blue
Product Information
- Brand Vikan
- MFR # 77643
- Zoro # G5696686
- Country of Origin Denmark
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 24 in |
Length | No Handle |
Frame Depth | 3 in |
Frame Width | 24 in |
Blade Width | 24 in |
Description
Floor Squeegee, Blade Count 2, Includes Handle No, Connection Type Threaded, Connection Thread Type European, Blade Width 24 in, Blade Material Cellular Rubber, Blade Shape Straight, Handle Color Not Applicable, Handle Material Not Applicable, FDA Compliant Yes, Product Type Floor Squeegee, Application Floor, Color Blue, Color Coding System Yes, Compatible Manufacturer Part Number 29353, 29363, 29373, 29383, Frame Depth 3 in, Frame Material Polypropylene, Frame Width 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELLARS 200Ct Blu Shop Towel (5520801)
- KIMBERLY-CLARK PROFESSIONAL Hydroknit Scott Pro Shop Towels 11" x 10.4", Blue (32992)
- ROBERTS Carpet Rake & Groomer, 51 in Handle, 12 in Wide Head, 3 Part Handle For Easy Storage (70-127-3)
- ARM & HAMMER Air Freshener, Fresh Scent, 7 oz., PK12 (33200-94170)
- VIKAN Replacement Squeegee Blade, 10"L, Rubber (77315)
- VIKAN Replacement Squeegee Blade, 24"L, Rubber (77347)
- REMCO VIKAN Blue 20" Replacement Squeegee Blade (77333)
- REMCO VIKAN Black 16" Replacement Squeegee Blade (77729)
- REMCO Replacement Squeegee Blade, 24"L, Rubber (77346)
- REMCO Replacement Squeegee Blade, 24"L, Rubber (77345)
- REMCO Replacement Squeegee Blade, 24"L, Rubber (77342)
- Vikan Squeegee Parts