Shop All Hand & Bowl Scoops
Vikan
Small Hand Scoop, Yellow, 11-39/64" L
Mfr # 56816
Zoro # G5431855
product price: $15.35
/ea
$15.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 11 39/64 in
- Metal Detectable No
- Material polypropylene
- Handle Length 5 1/2 in
- Type Non-sparking, Chemical Resistant
Product Information
- Brand Vikan
- MFR # 56816
- Zoro # G5431855
- Country of Origin Denmark
- Category Hand & Bowl Scoops
Dimensions
Overall Length | 11 39/64 in |
Handle Length | 5 1/2 in |
Overall Height | 5 1/4 in |
Overall Width | 6 3/4 in |
Details
Item | Scoop |
Color | Yellow |
Metal Detectable | No |
Material | polypropylene |
Type | Non-sparking, Chemical Resistant |
Features | Lightweight and Durable, Measuring Scale Inside The Scoop, One Piece Construction, Pour Spouts On Either Side |
Capacity | 32 oz |
Working Temp. | -4 Degrees to 212 Degrees F |
Design | 1-piece |
Meets/Exceeds | FDA Compliant |
Maximum Autoclave Temperature | 250 Degrees F |
Autoclavable | Yes |
Halal/Kosher | Halal, Kosher |
NSF Certified | No |
Maximum Temperature | 212 Degrees F |
Handle Reinforcement | Non-Reinforced |
Minimum Temperature | -4 Degrees F |
Description
Scoop, Capacity 34 fl oz, Meets/Exceeds FDA Compliant, Handle Length 5 1/2 in, Features Pour Spouts On Either Side, Halal/Kosher Halal, Kosher, Maximum Autoclave Temperature 250 Degrees F, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Autoclavable Yes, Product Type Bowl Scoop, Design 1 Piece, Material Polypropylene, Overall Height 3 3/4 in, Overall Length 11 5/8 in, Overall Width 6 1/8 in, Metal Detectable No, NSF Certified No, FDA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Star Grip, Similar To DIN 6336, D=M08X15, D1= 40 H=25, External Thread, Cap and Grip: Black Plastic (K0154.408X15)
- IDEAL 200FT S-Class Fishtape W/Eyelet (31-065)
- PROTO Facility Maintenance Tool Set, Tool Box (J99480)
- KRAFT TOOL Poly Grout Bag, 4 qt, 13 x23 in, Molded Tip (WL010)
- VIKAN Small Hand Scoop, White, 11-39/64" L (56815)
- VIKAN Small Hand Scoop, Green, 11-39/64" L (56812)
- VIKAN Small Hand Scoop, Red, 11-39/64" L (56814)
- VIKAN Paddle Scraper, Flex, 4-1/2 x 6, Poly, Green (70132)
- VIKAN Large Hand Scoop, White, 13" L, 8-1/4" W (56825)
- VIKAN Paddle Scraper, Flex, 4-1/2 x 6, Poly, Red (70134)
- REMCO Mega Scoop, 9Wx11L, Green (65522)
- Vikan Specialty Safety Tools