Shop All Hand & Bowl Scoops
Vikan
Small Hand Scoop, Red, 11-39/64" L
Mfr # 56814
Zoro # G5431870
product price: $13.25
/ea
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 11 39/64 in
- Metal Detectable No
- Capacity 32 oz
- Design 1-piece
- Working Temp. -4 Degrees to 212 Degrees F
Product Information
- Brand Vikan
- MFR # 56814
- Zoro # G5431870
- Country of Origin Denmark
- Category Hand & Bowl Scoops
Dimensions
Overall Length | 11 39/64 in |
Overall Height | 5 1/4 in |
Handle Length | 5 1/2 in |
Overall Width | 6 3/4 in |
Details
Item | Scoop |
Color | Red |
Metal Detectable | No |
Capacity | 32 oz |
Design | 1-piece |
Working Temp. | -4 Degrees to 212 Degrees F |
Type | Non-sparking, Chemical Resistant |
Features | Lightweight and Durable, Measuring Scale Inside The Scoop, One Piece Construction, Pour Spouts On Either Side |
Material | polypropylene |
Meets/Exceeds | FDA Compliant |
Handle Reinforcement | Non-Reinforced |
Maximum Autoclave Temperature | 250 Degrees F |
NSF Certified | No |
Autoclavable | Yes |
Minimum Temperature | -4 Degrees F |
Maximum Temperature | 212 Degrees F |
Halal/Kosher | Halal, Kosher |
Description
Scoop, Capacity 34 fl oz, Meets/Exceeds FDA Compliant, Handle Length 5 1/2 in, Features Pour Spouts On Either Side, Halal/Kosher Halal, Kosher, Maximum Autoclave Temperature 250 Degrees F, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Autoclavable Yes, Product Type Bowl Scoop, Design 1 Piece, Material Polypropylene, Overall Height 3 3/4 in, Overall Length 11 5/8 in, Overall Width 6 1/8 in, Metal Detectable No, NSF Certified No, FDA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Adaptor, 772 11R 700 (772)
- AMERICAN HAMMER Sledge Hammer, 4 lb., 12 In, Aluminum (AM4BZAG)
- MITUTOYO Vernier Caliper (160-102)
- REGAL CUTTING TOOLS #4-40 2 Flt. Drill'N'Tap (007500AS)
- VIKAN Small Hand Scoop, Green, 11-39/64" L (56812)
- VIKAN Small Hand Scoop, Yellow, 11-39/64" L (56816)
- VIKAN Small Hand Scoop, White, 11-39/64" L (56815)
- VIKAN Paddle Scraper, 4-1/2 x 6 in, Nylon, Red (70114)
- VIKAN Paddle Scraper, 4-1/2 x 6 in, Nylon, Blue (70113)
- VIKAN Small Hand Scoop, Orange, 11-39/64" L (56817)
- REMCO Small Hand Scoop, Poly, 32 Oz, Red (64004)
- Vikan Hand & Bowl Scoops