Shop All Baking Utensils
Vikan
Scraper, SS, Blade 4" W, Blade 3-3/4" L
Mfr # 40117
Zoro # G4763740
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Threaded Grip
- Blade Width 4 in
- Scraper Design 2-Piece
- Tether Capable Not Tether Capable
- Blade Material Stainless steel
Product Information
- Brand Vikan
- MFR # 40117
- Zoro # G4763740
- Country of Origin Denmark
- Category Baking Utensils
Dimensions
Blade Width | 4 in |
Blade Length | 3 3/4 in |
Overall Length | 8 5/64 in |
Details
Features | Threaded Grip |
Scraper Design | 2-Piece |
Tether Capable | Not Tether Capable |
Item | Hand Scraper |
Blade Material | Stainless steel |
Working Temp. | -4 Degrees to 392 Degrees F |
Standards | FDA compliant |
Metal Detectable | No |
Handle Material | Polypropylene |
Color | Orange |
Tether Style | Not Tether Capable |
Product Type | Hand Scraper |
NSF Certified | Yes |
Maximum Temperature | 392 Degrees F |
Handle Included | Yes |
Perforation | Solid |
Maximum Dishwasher Temperature | 199 Degrees F |
Maximum Autoclave Temperature | 250 Degrees F |
Autoclavable | Yes |
Minimum Temperature | -4 Degrees F |
Halal/Kosher | Halal, Kosher |
Description
Hand Scraper, Halal/Kosher Halal, Kosher, Minimum Temperature -4 Degrees F, Product Type Hand Scraper, Autoclavable Yes, Blade Length 205 mm, Blade Material Stainless Steel, Blade Width 3 7/8 in, Handle Included Yes, Handle Material Polypropylene, Maximum Autoclave Temperature 250 Degrees F, Maximum Dishwasher Temperature 199 Degrees F, Maximum Temperature 392 Degrees F, Overall Height 1 1/4 in, Overall Length 8 1/8 in, Metal Detectable No, NSF Certified Yes, FDA Compliant Yes, Perforation Solid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLD MEDAL 450F Thermostat (76089)
- STAR MANUFACTURING Thermostat Ka, 3/16 X 12, 42 (2T-45917)
- HOBART Screw - Top Cover Knob (SC-122-53)
- DEXTER RUSSELL Hand Held Knife Sharpener 2 Stage (07921)
- VIKAN Scraper, SS, Blade 4" W, Blade 3-3/4" L (40115)
- VIKAN Scraper, SS, Blade 4" W, Blade 3-3/4" L (40113)
- VIKAN Scraper, SS, Blade 4" W, Blade 3-3/4" L (40112)
- VIKAN Scraper, SS, Blade 2" W, Blade 3-3/4" L (40105)
- VIKAN Scraper, SS, Blade 2" W, Blade 3-3/4" L (40104)
- VIKAN Scraper, SS, Blade 2" W, Blade 3-3/4" L (40109)
- RSVP INTERNATIONAL Crank Style Flour Sifter - 5 Cup (SIFT-5CR)
- Vikan Baking Utensils