Shop All Baking Utensils
Vikan
Scraper, SS, Blade 2" W, Blade 3-3/4" L
Mfr # 40109
Zoro # G4832359
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Polypropylene
- Metal Detectable No
- Working Temp. -4 Degrees to 392 Degrees F
- Blade Length 3 3/4 in
- Tether Capable Not Tether Capable
Product Information
- Brand Vikan
- MFR # 40109
- Zoro # G4832359
- Country of Origin Denmark
- Category Baking Utensils
Dimensions
Blade Length | 3 3/4 in |
Overall Length | 8 5/64 in |
Blade Width | 2 in |
Details
Handle Material | Polypropylene |
Color | Black |
Metal Detectable | No |
Working Temp. | -4 Degrees to 392 Degrees F |
Tether Capable | Not Tether Capable |
Scraper Design | 2-Piece |
Blade Material | Stainless steel |
Features | Threaded Grip |
Standards | FDA compliant |
Item | Hand Scraper |
Tether Style | Not Tether Capable |
Product Type | Hand Scraper |
Minimum Temperature | -4 Degrees F |
Perforation | Solid |
Maximum Temperature | 392 Degrees F |
Halal/Kosher | Halal, Kosher |
Maximum Dishwasher Temperature | 199 Degrees F |
Autoclavable | Yes |
Maximum Autoclave Temperature | 250 Degrees F |
NSF Certified | Yes |
Handle Included | Yes |
Description
Hand Scraper, Halal/Kosher Halal, Kosher, Minimum Temperature -4 Degrees F, Product Type Hand Scraper, Autoclavable Yes, Blade Length 8 1/8 in, Blade Material Stainless Steel, Blade Width 2 in, Handle Included Yes, Handle Material Polypropylene, Maximum Autoclave Temperature 250 Degrees F, Maximum Dishwasher Temperature 199 Degrees F, Maximum Temperature 392 Degrees F, Overall Height 1 1/4 in, Overall Length 8 1/8 in, Metal Detectable No, NSF Certified Yes, FDA Compliant Yes, Perforation Solid
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOLGERS Folgers® Classic Roast Coffee, Regular, 1.5 oz., 42/Carton (FOL06430)
- GREEN MOUNTAIN COFFEE Coffee, 2.2 oz., PK50 (5161)
- WOODLINK BAFFLE CLEAR 16"" (24267)
- HUSSMANN Harness-Shlf Lgt Fixture (0429822)
- VIKAN Scraper, SS, Blade 2" W, Blade 3-3/4" L (40108)
- VIKAN Scraper, SS, Blade 2" W, Blade 3-3/4" L (40105)
- VIKAN Scraper, SS, Blade 2" W, Blade 3-3/4" L (40103)
- VIKAN Scraper, SS, Blade 4" W, Blade 3-3/4" L (40115)
- VIKAN Scraper, SS, Blade 2" W, Blade 3-3/4" L (40104)
- VIKAN Scraper, SS, Blade 4" W, Blade 3-3/4" L (40114)
- SANI-LAV Mixing Paddle, 60 In, 304 Stainless Steel (2081)
- Vikan Baking Utensils