Shop All Baking Utensils
Vikan
Scraper, SS, Blade 2" W, Blade 3-3/4" L
Mfr # 40107
Zoro # G4772472
original price:
$17.09
9% off
new price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards FDA compliant
- Handle Material Polypropylene
- Scraper Design 2-Piece
- Blade Length 3 3/4 in
- Blade Width 2 in
Product Information
- Brand Vikan
- MFR # 40107
- Zoro # G4772472
- Country of Origin Denmark
- Category Baking Utensils
Dimensions
Blade Length | 3 3/4 in |
Blade Width | 2 in |
Overall Length | 8 5/64 in |
Details
Standards | FDA compliant |
Handle Material | Polypropylene |
Scraper Design | 2-Piece |
Color | Orange |
Item | Hand Scraper |
Blade Material | Stainless steel |
Working Temp. | -4 Degrees to 392 Degrees F |
Features | Threaded Grip |
Metal Detectable | No |
Tether Capable | Not Tether Capable |
Tether Style | Not Tether Capable |
Product Type | Hand Scraper |
Maximum Dishwasher Temperature | 199 Degrees F |
Halal/Kosher | Halal, Kosher |
Maximum Autoclave Temperature | 250 Degrees F |
Maximum Temperature | 392 Degrees F |
Autoclavable | Yes |
Perforation | Solid |
Minimum Temperature | -4 Degrees F |
Handle Included | Yes |
NSF Certified | Yes |
Description
Hand Scraper, Halal/Kosher Halal, Kosher, Minimum Temperature -4 Degrees F, Product Type Hand Scraper, Autoclavable Yes, Blade Length 8 1/8 in, Blade Material Stainless Steel, Blade Width 2 in, Handle Included Yes, Handle Material Polypropylene, Maximum Autoclave Temperature 250 Degrees F, Maximum Dishwasher Temperature 199 Degrees F, Maximum Temperature 392 Degrees F, Overall Height 1 1/4 in, Overall Length 8 1/8 in, Metal Detectable No, NSF Certified Yes, FDA Compliant Yes, Perforation Solid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARTER HOFFMANN Hi-Limit -Snap Disc (18600-0042)
- MICHIGAN PEATMPANY Baccto 40QT Veggie Mix (1840)
- ANTUNES ROUNDUP Platen Sheet (Pk Of 3) (7000249)
- GARLAND Pilot Assy W/Lead (1758901)
- VIKAN Scraper, SS, Blade 2" W, Blade 3-3/4" L (40104)
- VIKAN Scraper, SS, Blade 2" W, Blade 3-3/4" L (40103)
- VIKAN Scraper, SS, Blade 2" W, Blade 3-3/4" L (40109)
- VIKAN Scraper, SS, Blade 4" W, Blade 3-3/4" L (40116)
- VIKAN Scraper, SS, Blade 4" W, Blade 3-3/4" L (40112)
- VIKAN Scraper, SS, Blade 2" W, Blade 3-3/4" L (40106)
- E-Z MIX 2-0.5 qt. Mixing Cup (EZ70086)
- Vikan Baking Utensils