Shop All Rubber Bands
Vikan
Rubber Band, Size 1", Yellow, PK5
Mfr # 98016
Zoro # G7772031
product price: $10.59
/pk 5, $2.12/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 in
- Material Silicone Rubber
- Color Yellow
- Length 1 3/16 in
- Width 13/32 in
Product Information
- Brand Vikan
- MFR # 98016
- Zoro # G7772031
- Country of Origin China
- Category Rubber Bands
Dimensions
Size | 1 in |
Length | 1 3/16 in |
Width | 13/32 in |
Overall Width | 7/16 in |
Overall Length | 1 1/4 in |
Details
Item | Rubber Band |
Material | Silicone Rubber |
Color | Yellow |
Features | Color Coding System |
Description
Rubber Band, Size 1 in, Length 1 3/16 in, Width 13/32 in, Material Silicone Rubber, Color Yellow, Features Color Coding System, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOOL SMART BOARD BRISTOL 12X18 WHITE PK OF 100 PK (1112WH)
- QUARTET 48"x96" Magnetic Glass Whiteboard, Gloss (G9648W-AB)
- CREATIVITY STREET Sequins and Spangles Jar, Assorted Colors and Sizes, 230 grams (PAC6129)
- NINJATEK Cheetah Lava 3Mm 1Kg (3DCH0529010)
- VIKAN Rubber Band, Size 1-1/2", Orange, PK5 (98027)
- VIKAN Rubber Band, Size 1-1/2", White, PK5 (98025)
- VIKAN Rubber Band, Size 1-1/2", Green, PK5 (98022)
- VIKAN Rubber Band, Size 1-1/2", Brown, PK5 (980266)
- VIKAN Rubber Band, Size 1-1/2", Purple, PK5 (98028)
- VIKAN Rubber Band, Size 1", Green, PK5 (98012)
- VIKAN Rubber Band, Size 1-1/2", Red, PK5 (98024)
- Vikan Rubber Bands