Shop All Rubber Bands
Vikan
Rubber Band, Size 1", White, PK5
Mfr # 98015
Zoro # G7772040
product price: $11.55
/pk 5, $2.31/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 in
- Material Silicone Rubber
- Color White
- Length 1 3/16 in
- Width 13/32 in
Product Information
- Brand Vikan
- MFR # 98015
- Zoro # G7772040
- Country of Origin China
- Category Rubber Bands
Dimensions
Size | 1 in |
Length | 1 3/16 in |
Width | 13/32 in |
Overall Length | 1 1/4 in |
Overall Width | 7/16 in |
Details
Item | Rubber Band |
Material | Silicone Rubber |
Color | White |
Features | Color Coding System |
Description
Rubber Band, Size 1 in, Length 1 3/16 in, Width 13/32 in, Material Silicone Rubber, Color White, Features Color Coding System, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE Guillotine Paper Trimmer, 15 Sheets, 15In (1142A)
- FULTON MAILBOX GUN METAL TEXT STEEL PWDER COAT (1-1)
- TOY TIME Nontraditional Giant Wooden Blocks Tower Stacking Game, Outdoor Yard, for Adults, Kids (906304YJD)
- UST Heavy Duty, Side action sealer 3/4 Steel Straps (UST 1165)
- VIKAN Rubber Band, Size 1", Black, PK5 (98019)
- VIKAN Rubber Band, Size 1", Purple, PK5 (98018)
- VIKAN Rubber Band, Size 1-1/2", White, PK5 (98025)
- VIKAN Rubber Band, Size 1", Green, PK5 (98012)
- VIKAN Rubber Band, Size 1-1/2", Pink, PK5 (98021)
- VIKAN Rubber Band, Size 1-1/2", Black, PK5 (98029)
- ALLIANCE RUBBER Rubberbnds, Advntg, 19, 1/4Lb (26199)
- Vikan Rubber Bands