Shop All Rubber Bands
Vikan
Rubber Band, Size 1", Orange, PK5
Mfr # 98017
Zoro # G7772129
product price: $10.59
/pk 5, $2.12/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 in
- Material Silicone Rubber
- Color Orange
- Length 1 3/16 in
- Width 13/32 in
Product Information
- Brand Vikan
- MFR # 98017
- Zoro # G7772129
- Country of Origin China
- Category Rubber Bands
Dimensions
Size | 1 in |
Length | 1 3/16 in |
Width | 13/32 in |
Overall Width | 7/16 in |
Overall Length | 1 1/4 in |
Details
Item | Rubber Band |
Material | Silicone Rubber |
Color | Orange |
Features | Color Coding System |
Description
Rubber Band, Size 1 in, Length 1 3/16 in, Width 13/32 in, Material Silicone Rubber, Color Orange, Features Color Coding System, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC OPS M68E Elite Heavy Wire Plier Stapler (M68E)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.47"x26-1/5ft., Black/Yellow (TZe631)
- SCHOOL SMART 8-Pocket Project Organizer, Polypropylene, Multicolor (081928)
- ZERUST 15" x 9" x 24" Poly Bags, PK 500 (075-F-00321)
- VIKAN Rubber Band, Size 1", White, PK5 (98015)
- VIKAN Rubber Band, Size 1", Red, PK5 (98014)
- VIKAN Rubber Band, Size 1", Brown, PK5 (980166)
- VIKAN Rubber Band, Size 1-1/2", Red, PK5 (98024)
- VIKAN Rubber Band, Size 1-1/2", Orange, PK5 (98027)
- VIKAN Rubber Band, Size 1-1/2", Blue, PK5 (98023)
- BUSINESS SOURCE Rubber Bands, Size 33, 1 lb./BG, 3-1/2"x1/8", Natural Crepe PK (BSN15743)
- Vikan Rubber Bands