Shop All Rubber Bands
Vikan
Rubber Band, Size 1-1/2", Blue, PK5
Mfr # 98023
Zoro # G7772077
product price: $17.85
/pk 5, $3.57/ea
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1-1/2 in
- Material Silicone Rubber
- Color Blue
- Length 1 19/32 in
- Width 13/32 in
Product Information
- Brand Vikan
- MFR # 98023
- Zoro # G7772077
- Country of Origin China
- Category Rubber Bands
Dimensions
Size | 1-1/2 in |
Length | 1 19/32 in |
Width | 13/32 in |
Overall Width | 7/16 in |
Overall Length | 1 5/8 in |
Details
Item | Rubber Band |
Material | Silicone Rubber |
Color | Blue |
Features | Color Coding System |
Description
Rubber Band, Size 1-1/2 in, Length 1 19/32 in, Width 13/32 in, Material Silicone Rubber, Color Blue, Features Color Coding System, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABLE OFFICE PRODUCTS Address Card File, Dividers, A-Z, 2 x 4" (241201)
- UNIVERSAL ONE Sticky Notes, 3 x 3 In, Assorted, PK12 (UNV35611)
- ZORO SELECT Reclosable Poly Bag Drawstring 6" x 4", Clear, Pk2000 (5CPD2)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Bright Green, Pk100 (PFX421013BGR)
- VIKAN Rubber Band, Size 1", Pink, PK5 (98011)
- VIKAN Rubber Band, Size 1-1/2", Pink, PK5 (98021)
- VIKAN Rubber Band, Size 1", Yellow, PK5 (98016)
- VIKAN Rubber Band, Size 1", Black, PK5 (98019)
- VIKAN Rubber Band, Size 1-1/2", Red, PK5 (98024)
- VIKAN Rubber Band, Size 1", Red, PK5 (98014)
- ZORO SELECT Rubber Band Ball, #30, 3-3/16x1/8in, Asst (2WFX9)
- Vikan Rubber Bands