Shop All Buckets & Mop Pails
Vikan
Round Pail Lid, 14 39/64 in Dia, Yellow, Polypropylene
Mfr # 56936
Zoro # G3880926
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bucket/Pail Width 14 39/64 in
- Bucket/Pail Dia. 14 39/64 in
- Bucket/Pail Length 17 in
- Color Coding System Yes
- Shape Round
Product Information
- Brand Vikan
- MFR # 56936
- Zoro # G3880926
- Country of Origin Denmark
- Category Buckets & Mop Pails
Dimensions
Bucket/Pail Width | 14 39/64 in |
Bucket/Pail Dia. | 14 39/64 in |
Bucket/Pail Length | 17 in |
Overall Length | 17 in |
Diameter | 15 in |
Overall Width | 15 in |
Details
Color | Yellow |
Item | Pail Lid |
Color Coding System | Yes |
Shape | Round |
Anti-Spill | Yes |
Features | Fda Compliant |
Metal Detectable | No |
Material | Polypropylene |
For Use With | Mfr. No. 56926 |
Standards | FDA Compliant, Halal and Kosher Compliant, REACH Regulation (EC) 1907/2006, UK 2019 No. 704 Compliant |
Product Type | Bucket Lid |
Compatible Manufacturer Part Number | 56863, 56873, 56883, 56893 |
Description
Pail Lid, Color Yellow, Material Polypropylene, Diameter 15 in, Overall Length 17 in, Overall Width 15 in, Color Coding System Yes, Compatible Grainger Part Number 2RVY4, 2RVZ1, 31CF45, 31CF54, 48TP26, 48TP31, Compatible Manufacturer Part Number 56863, 56873, 56883, 56893, Product Type Bucket Lid, Shape Round, Standards FDA Compliant, Halal and Kosher Compliant, REACH Regulation (EC) 1907/2006, UK 2019 No. 704 Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 13/16 in W Scrub Brush, Stiff, 11 51/64 in L Handle, 5 51/64 in L Brush, Green, Plastic (41952)
- INTEPLAST GROUP 60 gal Trash Bags, 38 in x 58 in, Heavy-Duty, 12 microns, Clear, 200 PK (VALH3860N14)
- BOARDWALK Urinal Screen, Bubble Gum Fragrance, Blue, PK12 (BWK1002)
- REMCO VIKAN Green 10" Polypropylene Bench Squeegee (77512)
- VIKAN Round Pail Lid, 14 39/64 in Dia, White, Polypropylene (56935)
- VIKAN Round Pail Lid, 12 1/4 in Dia, White, Polypropylene (56875)
- VIKAN 3 gal. Round Hygienic Bucket, 12-3/4" H, 12 4/5 in Dia, Yellow, Polypropylene (56866)
- VIKAN Round Hygienic Bucket, 9 19/32 in Dia, Gray, polypropylene (568888)
- VIKAN Round Hygienic Bucket, 9 19/32 in Dia, Brown, polypropylene (568866)
- VIKAN Round Hygienic Bucket, 9 19/32 in Dia, Orange, polypropylene (56887)
- RUBBERMAID COMMERCIAL Pail & Mop Strainer Combo Pack, 12" H, Steel Gray (RCP619400STL)
- Vikan Buckets & Mop Pails