Shop All Buckets & Mop Pails
Vikan
Round Hygienic Bucket, 12 4/5 in Dia, Brown, polypropylene
Mfr # 568666
Zoro # G2155808
product price: $27.95
/ea
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bucket Capacity 3 gal
- Bucket/Pail Width 12 1/2 in
- Bucket/Pail Dia. 12 4/5 in
- Bucket/Pail Length 12 3/4 in
- Includes Stainless Steel Handle
Product Information
- Brand Vikan
- MFR # 568666
- Zoro # G2155808
- Country of Origin Denmark
- Category Buckets & Mop Pails
Dimensions
Bucket/Pail Width | 12 1/2 in |
Bucket/Pail Dia. | 12 4/5 in |
Bucket/Pail Length | 12 3/4 in |
Depth | 12 in |
Overall Length | 13 in |
Overall Width | 13 in |
Overall Depth | 13 in |
Details
Bucket Capacity | 3 gal |
Color | Brown |
Item | Hygienic Bucket |
Includes | Stainless Steel Handle |
Material | Polypropylene/Stainless Steel |
Shape | Round |
Standards | FDA Compliant, REACH Regulation (EC) 1907/2006, UK 2019 704 |
Capacity | 3 1/4 gal |
Handle Material | Stainless Steel |
Product Type | Bucket |
Includes Handle | Yes |
Autoclavable | Yes |
Includes Graduation Markings | Yes |
Description
Hygienic Bucket, Product Type Bucket, Capacity 3 1/4 gal, Material Polypropylene/Stainless Steel, Includes Graduation Markings Yes, Includes Handle Yes, Color Brown, Overall Width 13 in, Overall Length 13 in, Overall Depth 13 in, Autoclavable Yes, Color Coding System Yes, Handle Material Stainless Steel, Shape Round, Standards FDA Compliant, REACH Regulation (EC) 1907/2006, UK 2019 704
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNANT Main Sweeping Brush (81888)
- MIRACLE SEALANTS Cleaner, Bottle, 32 oz., PK6 (TSC6QT)
- WEILER 24" Street Broom, 5-1/4" Trim Length, Brown Polypropylene Fill (42174)
- MAJESTIC Arocep Regular Scent Disinfecting Bleach 128 oz (AR110001)
- VIKAN Round Hygienic Bucket, 12 4/5 in Dia, Gray, polypropylene (568688)
- VIKAN 5 1/4 gal Round Hygienic Bucket, 15 in H, 14 1/8 in Dia, Green, Polypropylene/Stainless Steel (56922)
- VIKAN Round Hygienic Bucket, 9 19/32 in Dia, Blue, polypropylene (56883)
- VIKAN Pail Lid, Yellow, Polypropylene (56896)
- VIKAN 3 gal. Round Hygienic Bucket, 12-3/4" H, 12 4/5 in Dia, Red, Polypropylene (56864)
- VIKAN Round Pail Lid, 12 1/4 in Dia, White, Polypropylene (56875)
- ZORO SELECT 5 gal Round Tapered Bucket, Silver, Steel (BKT-GAL-500)
- Vikan Buckets & Mop Pails