Shop All Squeegee Parts
Vikan
Repl. Squeegee Blade, 28"L, Foam Rubber
Mfr # 77755
Zoro # G5483274
product price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Material Foam Rubber
- Squeegee Blade Shape Straight Double
- Color Coding System Yes
- Color White
- FDA Compliant Yes
Product Information
- Brand Vikan
- MFR # 77755
- Zoro # G5483274
- Country of Origin Denmark
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 28 in |
Blade Width | 28 in |
Details
Squeegee Blade Material | Foam Rubber |
Squeegee Blade Shape | Straight Double |
Color Coding System | Yes |
Color | White |
FDA Compliant | Yes |
Application | Replacement Squeegee Blade |
Chemical Resistant | Yes |
Item | Replacement Squeegee Blade |
Standards | FDA Compliant, Halal and Kosher Compliant, REACH Regulation (EC) 1907/2006, UK 2019 No. 704 Compliant |
Resistance Properties | Chemical Resistant |
Blade Shape | Straight |
Product Type | Squeegee Refill |
Compatible Manufacturer Part Number | 77552, 77553, 77554, 77555, 77556 |
Blade Material | Cellular Rubber/Polypropylene |
Description
Replacement Squeegee Blade, Product Type Squeegee Refill, Blade Material Cellular Rubber/Polypropylene, Blade Shape Straight, Blade Width 28 in, Color White, FDA Compliant Yes, Compatible Grainger Part Number 2RWL9, 2RWN1, 2RWN2, 2RWN3, 2RWN4, Compatible Manufacturer Part Number 77552, 77553, 77554, 77555, 77556, Color Coding System Yes, Resistance Properties Chemical Resistant, Standards FDA Compliant, Halal and Kosher Compliant, REACH Regulation (EC) 1907/2006, UK 2019 No. 704 Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METHOD All Purpose Cleaner, 28 oz. Bottle, Lavender (00005)
- RUBBERMAID COMMERCIAL 1 in String Wet Mop, 28 oz Dry Wt, Slide On Connection, Cut-End, Blue, Synthetic, PK12 (FGF51800BL00)
- DISCO Scrubs In-A-Buck Towel 72 Towels Per Bucket (12317)
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, Brown, Polypropylene, 36 in L Overall (2VHH5)
- VIKAN Repl. Squeegee Blade, 16"L, Foam Rubber (77725)
- VIKAN Repl. Squeegee Blade, 24"L, Foam Rubber (77745)
- VIKAN Repl. Squeegee Blade, 20"L, Foam Rubber (77735)
- VIKAN VIKAN Black 28" Replacement Squeegee Blade (77759)
- VIKAN Replacement Squeegee Blade, 10"L, Rubber (77313)
- VIKAN Color Coded Handle, SS, Blue, 59-1/2 in. (29393)
- REMCO VIKAN Yellow 20" Replacement Squeegee Blade (77336)
- Vikan Squeegee Parts