Shop All Squeegee Parts
Vikan
Repl. Squeegee Blade, 20"L, Foam Rubber
Mfr # 77735
Zoro # G9685182
original price:
$14.65
9% off
new price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Material Foam Rubber
- Squeegee Blade Shape Straight Double
- Color Coding System Yes
- Color White
- FDA Compliant Yes
Product Information
- Brand Vikan
- MFR # 77735
- Zoro # G9685182
- Country of Origin Denmark
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 20 in |
Blade Width | 20 in |
Details
Squeegee Blade Material | Foam Rubber |
Squeegee Blade Shape | Straight Double |
Color Coding System | Yes |
Color | White |
FDA Compliant | Yes |
Item | Replacement Squeegee Blade |
Chemical Resistant | Yes |
Application | Replacement Squeegee Blade |
Resistance Properties | Chemical Resistant |
Standards | FDA Compliant, Halal and Kosher Compliant, REACH Regulation (EC) 1907/2006, UK 2019 No. 704 Compliant |
Blade Material | Cellular Rubber/Polypropylene |
Blade Shape | Straight |
Product Type | Squeegee Refill |
Compatible Manufacturer Part Number | 77532, 77533, 77534, 77535, 77536, 77539 |
Description
Replacement Squeegee Blade, Product Type Squeegee Refill, Blade Material Cellular Rubber/Polypropylene, Blade Shape Straight, Blade Width 20 in, Color White, FDA Compliant Yes, Compatible Grainger Part Number 2RWK6, 2RWK7, 2RWK8, 2RWK9, 2RWL1, 9A615, Compatible Manufacturer Part Number 77532, 77533, 77534, 77535, 77536, 77539, Color Coding System Yes, Resistance Properties Chemical Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAGUARD 1 Gal. Chlorinating Liquid Chlorinating, 3PK (26488848431)
- SCHAEFER BRUSH Standard plumbing copper fitting brush, 1 in L Brush, Plastic (00649)
- RENOWN 1 Qt. Fresh Mint Enzyme Odor Neutralizer (0504AN)
- TAYMOR Toilet Paper Holder, Single Post, Zamac (04-BRN7948)
- VIKAN Repl. Squeegee Blade, 28"L, Foam Rubber (77755)
- VIKAN Repl. Squeegee Blade, 16"L, Foam Rubber (77725)
- VIKAN Repl. Squeegee Blade, 24"L, Foam Rubber (77745)
- VIKAN Replacement Squeegee Blade, 10"L, Rubber (77313)
- VIKAN Color Coded Handle, Fibrglass, Orang, 59 in (29387)
- VIKAN Color Coded Handle, Fibrglass, Black, 59 in (29389)
- TOUGH GUY TOUGH GUY Black 24" Replacement Squeegee Blade, Squeegee Blade Material: Foam Rubber (1EUA2)
- Vikan Squeegee Parts