Shop All Brooms
Vikan
16 in Sweep Face Push Broom, Soft/Stiff Combination, Yellow, 59 in L Handle
Mfr # 31746/29626
Zoro # G710934630
Free Shipping & Returns
$75.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sweep Face 16 in
- Bristle Length 2 in
- Bristle Material Polyester
- Bristle Color Yellow
- Block Material Polypropylene
Product Information
Dimensions
Bristle Length | 2 in |
Handle Length | 59 in |
Handle Diameter | 1 1/4 in |
Block Width | 16 1/8 in |
Block Depth | 2 5/8 in |
Description
Push Broom, Broom Type Push Broom, Bristle Material Polyester, For Surface Texture Multi-Surface, Sweep Face 16 in, Bristle Length 2 in, Bristle Color Yellow, Block Material Polypropylene, Handle Length 59 in, Handle Material Polypropylene, Handle Color Yellow, Handle Connection Type Threaded, Chemical Resistant Yes, Features Combo Bristles, Handle Finish Matte, Tool Type Broom, Block Depth 2 5/8 in, Block Width 16 1/8 in, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECOSAFE-6400 2.5 gal Trash Bags, 17 in x 16 in, 720 PK (HB1617-6)
- PURELL Surface Disinfecting Wipes, Colorless, Light Yellow, Canister, 10 in x 7 in, Unscented, 6 PK (9340-06)
- TIMEMIST Air Freshener, f/Metered Disp, Wildwood Fig, 6.6oz, , WE, PK 12 (TMS1048493CT)
- BRADLEY Toilet Tissue Disp, Surface, Dual (522-000000)
- VIKAN 16 in Sweep Face Push Broom, Medium, Yellow, 59 in L Handle (31796/29626)
- VIKAN 16 in Sweep Face Broom Head, Soft/Stiff Combination, Synthetic, Red (31744)
- VIKAN 16 in Sweep Face Broom Head, Soft/Stiff Combination, Synthetic, Blue (31743)
- VIKAN 24 in Sweep Face Broom Head, Soft, Synthetic, Yellow (31996)
- VIKAN 11 51/64 in Sweep Face Broom Head, Stiff, Synthetic, Yellow (29146)
- VIKAN 9 in Sweep Face Broom Head, Soft, Synthetic, Green (29162)
- BOARDWALK Brooms, 12" L Bristles, 46" L Handle (BWKBRMAXIL)
- Vikan Brooms