Shop All Brooms
Vikan
24 in Sweep Face Push Broom, Soft/Stiff Combination, White, 59 in L Handle
Mfr # 31945/29625
Zoro # G310934733
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sweep Face 24 in
- Bristle Length 2 3/8 in
- Bristle Material Polyester
- Bristle Color White
- Block Material Polypropylene
Product Information
Dimensions
Bristle Length | 2 3/8 in |
Handle Length | 59 in |
Handle Diameter | 1 1/4 in |
Block Width | 23 1/2 in |
Block Depth | 2 3/4 in |
Description
Push Broom, Broom Type Push Broom, Bristle Material Polyester, For Surface Texture Multi-Surface, Sweep Face 24 in, Bristle Length 2 3/8 in, Bristle Color White, Block Material Polypropylene, Handle Length 59 in, Handle Material Polypropylene, Handle Color White, Handle Connection Type Threaded, Chemical Resistant Yes, Features Combo Bristles, Handle Finish Matte, Tool Type Broom, Block Depth 2 3/4 in, Block Width 23 1/2 in, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAMP RID Odor Genie Wild Berry8Oz (FG69H)
- SPRAY NINE Cleaners & Detergents, 1 gal Bottle, Liquid, 4 PK (26801)
- ZEP Floor Cleaner, Liquid, 5 gal., Pail (126935)
- VIKAN 3 7/8 in W Tube and Pipe Brush, Medium, Not Applicable L Handle, 6 in L Brush, Red (53801034)
- VIKAN 11 51/64 in Sweep Face Broom Head, Stiff, Synthetic, Red (29144)
- VIKAN 16 in Sweep Face Broom Head, Medium, Synthetic, Red (31794)
- VIKAN 16 in Sweep Face Combo Floor Broom Head, Soft/Stiff Combination, Synthetic, Black (31749)
- VIKAN 16 in Sweep Face Broom Head, Medium, Synthetic, Orange (31797)
- VIKAN 12 in Sweep Face Broom Head, Stiff, Synthetic, Blue (29153)
- VIKAN 16 in Sweep Face Broom Head, Synthetic, Brown, No Handle L Handle (317466)
- VIKAN 11 51/64 in Sweep Face Angle Broom, Stiff, Synthetic, Black (29149)
- Vikan Brooms