Shop All Brooms
Vikan
16 in Sweep Face Push Broom, Soft/Stiff Combination, White, 59 in L Handle
Mfr # 31745/29625
Zoro # G810934622
$57.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sweep Face 16 in
- Bristle Length 2 in
- Bristle Material Polyester
- Bristle Color White
- Block Material Polypropylene
Product Information
Dimensions
Bristle Length | 2 in |
Handle Length | 59 in |
Handle Diameter | 1 1/4 in |
Block Width | 16 1/8 in |
Block Depth | 2 5/8 in |
Description
Push Broom, Broom Type Push Broom, Bristle Material Polyester, For Surface Texture Multi-Surface, Sweep Face 16 in, Bristle Length 2 in, Bristle Color White, Block Material Polypropylene, Handle Length 59 in, Handle Material Polypropylene, Handle Color White, Handle Connection Type Threaded, Chemical Resistant Yes, Features Combo Bristles, Handle Finish Matte, Tool Type Broom, Block Depth 2 5/8 in, Block Width 16 1/8 in, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Absorbent Roll, 39 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (GRF150M)
- SCOTT Kleenex Hardwound Paper Towels, White, 6 PK (KCC50606)
- DOVE Care + Protect Antibacterial Hand Soap 13.5 oz (68429198)
- WD-40 WD-40 274142 14 oz. Carpet Fresh Powder (261993)
- VIKAN 9 in Sweep Face Broom Head, Soft, Synthetic, Red (29164)
- VIKAN 16 in Sweep Face Broom Head, Medium, Synthetic, White (31795)
- VIKAN 9 in Sweep Face Broom Head, Synthetic, White, No Handle L Handle (29165)
- VIKAN 16 in Sweep Face Broom Head, Soft/Stiff Combination, Synthetic, Red (31744)
- VIKAN 9 in Sweep Face Broom Head, Soft, Synthetic, Blue (29163)
- VIKAN 24 in Sweep Face Heavy-Duty Broom Head, Soft/Stiff Combination, Gray, 24 in L Handle (319588)
- UNISAN 17.5 in Sweep Face Brooms, 38" L Handle (926Y)
- Vikan Brooms