Shop All Brooms
Vikan
12 in Sweep Face Push Broom, Medium, White, 59 in L Handle
Mfr # 31665/29625
Zoro # G610934525
$64.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sweep Face 12 in
- Bristle Length 3 1/8 in
- Bristle Material Polyester
- Bristle Color White
- Block Material Polypropylene
Product Information
Dimensions
Bristle Length | 3 1/8 in |
Handle Length | 59 in |
Handle Diameter | 1 1/4 in |
Block Width | 12 1/4 in |
Block Depth | 1 7/8 in |
Details
Sweep Face | 12 in |
Bristle Material | Polyester |
Bristle Color | White |
Block Material | Polypropylene |
Handle Material | Polypropylene |
Handle Color | White |
Handle Connection | European Threaded |
Item | Push Broom |
Broom Connection Type | European Thread |
Block Color | White |
Broom Type | Push Broom |
Bristle Firmness | Medium |
For Surface Texture | Multi-Surface |
Chemical Resistant | Yes |
Handle Tip Material | Polypropylene |
Connection Thread Type | European |
Handle Connection Type | Threaded |
Tool Type | Broom |
Handle Finish | Matte |
Description
Push Broom, Broom Type Push Broom, Bristle Material Polyester, For Surface Texture Multi-Surface, Sweep Face 12 in, Bristle Length 3 1/8 in, Bristle Color White, Block Material Polypropylene, Handle Length 59 in, Handle Material Polypropylene, Handle Color White, Handle Connection Type Threaded, Chemical Resistant Yes, Features Not Applicable, Handle Finish Matte, Tool Type Broom, Block Depth 1 7/8 in, Block Width 12 1/4 in, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M-1 M-1 House Wash Concentrate Gallon, 1 gal. (785G1M)
- MINWAX 32OZ HardWD FLR Cleaner (62127004)
- BETCO Disinfectant, Acid-free, Conc, Ocean Breeze, 1 Gal, , GN, PK 4 (BET3310400CT)
- PARTNERS BRAND Box of Premium T-Shirt Rags, White, 220/Case, 25 Lbs/Case (BR106)
- VIKAN 15 1/4 in Sweep Face Broom Head, Medium, Synthetic, Red (31734)
- VIKAN 12 in Sweep Face Broom Head, Stiff, Synthetic, White (31665)
- VIKAN 11 51/64 in Sweep Face Angle Broom, Synthetic, Green (29142)
- VIKAN 12 in Sweep Face Broom Head, Stiff, Synthetic, Purple (31668)
- VIKAN 16 in Sweep Face Broom Head, Soft/Stiff Combination, Synthetic, Purple (31748)
- VIKAN 11 51/64 in Sweep Face Broom Head, Stiff, Synthetic, White (29145)
- VIKAN 24 in Sweep Face Broom Head, Soft/Stiff Combination, Synthetic, Black (31949)
- Vikan Brooms