Shop All Brooms
Vikan
16 in Sweep Face Push Broom, Medium, Red, 59 in L Handle
Mfr # 31794/29624
Zoro # G010934804
$57.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sweep Face 16 in
- Bristle Length 2 1/4 in
- Bristle Material Polyester
- Bristle Color Red
- Block Material Polypropylene
Product Information
Dimensions
Bristle Length | 2 1/4 in |
Handle Length | 59 in |
Handle Diameter | 1 1/4 in |
Block Width | 16 1/2 in |
Block Depth | 2 3/4 in |
Details
Sweep Face | 16 in |
Bristle Material | Polyester |
Bristle Color | Red |
Block Material | Polypropylene |
Handle Material | Polypropylene |
Handle Color | Red |
Handle Connection | European Threaded |
Item | Push Broom |
Broom Type | Push Broom |
Bristle Firmness | Medium |
Broom Connection Type | European Thread |
For Surface Texture | Semi-Smooth |
Block Color | Red |
Chemical Resistant | Yes |
Handle Finish | Matte |
Connection Thread Type | European |
Handle Tip Material | Polypropylene |
Tool Type | Broom |
Handle Connection Type | Threaded |
Description
Push Broom, Broom Type Push Broom, Bristle Material Polyester, For Surface Texture Semi-Smooth, Sweep Face 16 in, Bristle Length 2 1/4 in, Bristle Color Red, Block Material Polypropylene, Handle Length 59 in, Handle Material Polypropylene, Handle Color Red, Handle Connection Type Threaded, Chemical Resistant Yes, Features Not Applicable, Handle Finish Matte, Tool Type Broom, Block Depth 2 3/4 in, Block Width 16 1/2 in, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODWAY Triangular Brush, 6"x6"x4 (9375)
- BOSCH VAC Wet/Dry Vacuum, 1.37" Hose Dia., HEPA 150 cfm (VAC140AH + L-BOXX-3)
- 5IVE STAR GEAR Multi Purpose Micro Fiber Towel (3730)
- RUBBERMAID COMMERCIAL Air Freshener Refill, Cucumber Melon, PK12 (FG750363)
- VIKAN 24 in Sweep Face Broom Head, Soft, Synthetic, White (31995)
- VIKAN 19 in Sweep Face Broom Head, Stiff, Synthetic, Red (29204)
- VIKAN 24 in Sweep Face Push Broom, Soft, Yellow, 59 in L Handle (31996/29626)
- VIKAN 16 in Sweep Face Broom Head, Medium, Synthetic, White (31795)
- VIKAN 16 in Sweep Face Broom Head, Medium, Synthetic, Purple (31798)
- VIKAN 16 in Sweep Face Broom Head, Soft/Stiff Combination, Synthetic, Blue (31743)
- KRAFT TOOL Flat Wire Texture Broom, 36", 1" Spacing (CC196-1)
- Vikan Brooms