Shop All Brooms
Vikan
16 in Sweep Face Push Broom, Medium, Green, 59 in L Handle
Mfr # 31792/29622
Zoro # G110934520
$57.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sweep Face 16 in
- Bristle Length 2 3/8 in
- Bristle Material Polyester
- Bristle Color Green
- Block Material Polypropylene
Product Information
Dimensions
Bristle Length | 2 3/8 in |
Handle Length | 59 in |
Handle Diameter | 1 1/4 in |
Block Width | 16 1/2 in |
Block Depth | 2 3/4 in |
Details
Sweep Face | 16 in |
Bristle Material | Polyester |
Bristle Color | Green |
Block Material | Polypropylene |
Handle Material | Polypropylene |
Handle Color | Green |
Handle Connection | European Threaded |
Item | Push Broom |
Bristle Firmness | Medium |
Block Color | Green |
Broom Connection Type | European Thread |
For Surface Texture | Semi-Smooth |
Chemical Resistant | Yes |
Broom Type | Push Broom |
Handle Tip Material | Polypropylene |
Tool Type | Broom |
Connection Thread Type | European |
Handle Connection Type | Threaded |
Handle Finish | Matte |
Description
Push Broom, Broom Type Push Broom, Bristle Material Polyester, For Surface Texture Semi-Smooth, Sweep Face 16 in, Bristle Length 2 3/8 in, Bristle Color Green, Block Material Polypropylene, Handle Length 59 in, Handle Material Polypropylene, Handle Color Green, Handle Connection Type Threaded, Chemical Resistant Yes, Features Not Applicable, Handle Finish Matte, Tool Type Broom, Block Depth 2 3/4 in, Block Width 16 1/2 in, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTOCHEM LABORATORIES Sanitary Septic Trap Sealer And Odor Preventor, 1 Gal., EA1 (PC-DRAIN SEAL-1)
- MIDWEST RAKE Squeegee Frame, 24" L (78010)
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, Blue, Polypropylene, 36 in L Overall (2VGV3)
- VALSPAR Guardsman Anytime Clean & Polish Lemon Scent Fine Furniture Cleaner and Polish 16 oz Liquid (461300)
- VIKAN 24 in Sweep Face Push Broom, Soft, Yellow, 59 in L Handle (31996/29626)
- VIKAN 16 in Sweep Face Broom Head, Soft/Stiff Combination, Synthetic, White (31745)
- VIKAN 12 in Sweep Face Broom Head, Stiff, Synthetic, Red (29154)
- VIKAN 2 1/2 x 19 in Sweep Face Broom Head, Stiff, Synthetic, Blue (29203)
- VIKAN 24 in Sweep Face Broom Head, Soft/Stiff Combination, Synthetic, White (31945)
- VIKAN 11 51/64 in Sweep Face Broom Head, Stiff, Synthetic, White (29145)
- BOARDWALK Warehouse Broom, Corn Fiber Bristles, 56" Overall Len, Natural, PK12 (BWK932CCT)
- Vikan Brooms