Shop All Brooms
Vikan
24 in Sweep Face Push Broom, Soft, Blue, 59 in L Handle
Mfr # 31993/29623
Zoro # G310934894
$63.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sweep Face 24 in
- Bristle Length 2 1/4 in
- Bristle Material Polyester
- Bristle Color Blue
- Block Material Polypropylene
Product Information
Dimensions
Bristle Length | 2 1/4 in |
Handle Length | 59 in |
Handle Diameter | 1 1/4 in |
Block Width | 23 1/2 in |
Block Depth | 2 3/4 in |
Details
Description
Push Broom, Broom Type Push Broom, Bristle Material Polyester, For Surface Texture Smooth, Sweep Face 24 in, Bristle Length 2 1/4 in, Bristle Color Blue, Block Material Polypropylene, Handle Length 59 in, Handle Material Polypropylene, Handle Color Blue, Handle Connection Type Threaded, Chemical Resistant Yes, Features Not Applicable, Handle Finish Matte, Tool Type Broom, Block Depth 2 3/4 in, Block Width 23 1/2 in, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Lint Trap Aluminum (PMB-455-3L)
- ARM & HAMMER Carpet and Room Allergen Reducer and Odor Eliminator, 42.6 oz Box, PK9 (33200-84113)
- STAR BRITE Star brite 094222 Super Orange All-Purpose Citrus Cleaner and Degreaser - 22 oz (094222)
- BISSELL No Scent Pet Odor Eliminator 22 Liquid (25P7)
- VIKAN 16 in Sweep Face Broom Head, Medium, Synthetic, Green (31792)
- VIKAN 15 1/4 in Sweep Face Broom Head, Medium, Synthetic, Blue (31733)
- VIKAN 15 1/4 in Sweep Face Broom Head, Soft, Synthetic, Orange (31717)
- VIKAN 11 51/64 in Sweep Face Broom Head, Stiff, Synthetic, Yellow (29146)
- VIKAN 24 in Sweep Face Broom Head, Soft/Stiff Combination, Synthetic, Yellow (31946)
- VIKAN 12 in Sweep Face Broom Head, Stiff, Synthetic, Red (31664)
- VIKAN 11 51/64 in Sweep Face Angle Broom, Stiff, Synthetic, Black (29149)
- Vikan Brooms