Shop All Brooms
Vikan
24 in Sweep Face Push Broom, Soft/Stiff Combination, Blue, 59 in L Handle
Mfr # 31943/29623
Zoro # G410934695
$63.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sweep Face 24 in
- Bristle Length 2 3/8 in
- Bristle Material Polyester
- Bristle Color Blue
- Block Material Polypropylene
Product Information
Dimensions
Bristle Length | 2 3/8 in |
Handle Length | 59 in |
Block Width | 23 1/2 in |
Handle Diameter | 1 1/4 in |
Block Depth | 2 3/4 in |
Description
Push Broom, Broom Type Push Broom, Bristle Material Polyester, For Surface Texture Multi-Surface, Sweep Face 24 in, Bristle Length 2 3/8 in, Bristle Color Blue, Block Material Polypropylene, Handle Length 59 in, Handle Material Polypropylene, Handle Color Blue, Handle Connection Type Threaded, Chemical Resistant Yes, Features Combo Bristles, Handle Finish Matte, Tool Type Broom, Block Depth 2 3/4 in, Block Width 23 1/2 in, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSH RESEARCH MANUFACTURING 93A-B500 Scratch Brush 4 Rows, .006 Brass, .500 Trim, 7.75 OAL (93AB500C)
- DEB-STOCKO Kresto Kwik Wipes 130 Ct, 4Pk (SNKKW130W)
- RUBBERMAID COMMERCIAL 5 in String Wet Mop, 28 oz Dry Wt, Side Gate Connection, Looped-End, Green, Microfiber (FGA85306GR00)
- SWIFFER SWIFFER WET REFILL 24CT (3700015846)
- VIKAN 16 in Sweep Face Broom Head, Medium, Synthetic, Blue (31793)
- VIKAN 16 in Sweep Face Broom Head, Medium, Synthetic, Purple (31798)
- VIKAN 16 in Sweep Face Push Broom, Medium, Yellow, 59 in L Handle (31796/29626)
- VIKAN 2 in Sweep Face Broom Head, Stiff, Synthetic, Black (31669)
- VIKAN 16 in Sweep Face Broom Head, Medium, Synthetic, Orange (31797)
- VIKAN 15 1/4 in Sweep Face Broom Head, Medium, Synthetic, Orange (31737)
- ALL-SOURCE 24 In. W. x 60 In. L. Heavy-Duty Palmyra Push Broom (89211)
- Vikan Brooms