Shop All Brooms
Vikan
16 in Sweep Face Push Broom, Medium, Blue, 59 in L Handle
Mfr # 31793/29623
Zoro # G110934674
$57.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sweep Face 16 in
- Bristle Length 2 1/4 in
- Bristle Material Polyester
- Bristle Color Blue
- Block Material Polypropylene
Product Information
Dimensions
Bristle Length | 2 1/4 in |
Handle Length | 59 in |
Block Width | 16 1/2 in |
Handle Diameter | 1 1/4 in |
Block Depth | 2 3/4 in |
Details
Sweep Face | 16 in |
Bristle Material | Polyester |
Bristle Color | Blue |
Block Material | Polypropylene |
Handle Material | Polypropylene |
Handle Color | Blue |
Handle Connection | European Threaded |
Item | Push Broom |
Chemical Resistant | Yes |
Bristle Firmness | Medium |
Block Color | Blue |
Broom Type | Push Broom |
For Surface Texture | Semi-Smooth |
Broom Connection Type | European Thread |
Handle Finish | Matte |
Connection Thread Type | European |
Tool Type | Broom |
Handle Tip Material | Polypropylene |
Handle Connection Type | Threaded |
Description
Push Broom, Broom Type Push Broom, Bristle Material Polyester, For Surface Texture Semi-Smooth, Sweep Face 16 in, Bristle Length 2 1/4 in, Bristle Color Blue, Block Material Polypropylene, Handle Length 59 in, Handle Material Polypropylene, Handle Color Blue, Handle Connection Type Threaded, Chemical Resistant Yes, Features Not Applicable, Handle Finish Matte, Tool Type Broom, Block Depth 2 3/4 in, Block Width 16 1/2 in, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKIE 4PK Microfiber Cloths (477PDQ)
- THE MALISH CORPORATION Malish 18" Clean Grit‚Ñ¢ General Purpose Scrub Brush w/Univ Clutch Plate, Blue (816518NP)
- SCHAEFER BRUSH Standard refrigeration copper fitting brush, 1-1/4 in L Brush, Plastic (00828)
- THE BRUSH MAN Dust Mop Handle - Flex Head, 12PK (HDM-FLEX)
- VIKAN 15 1/4 in Sweep Face Broom Head, Soft, Synthetic, Orange (31717)
- VIKAN 15 1/4 in Sweep Face Broom Head, Soft, Synthetic, White (31715)
- VIKAN 11 3/8 in Sweep Face Angle Broom, Stiff, White, 51 L Handle (29145/29605)
- VIKAN 2 1/2 x 19 in Sweep Face Broom Head, Stiff, Synthetic, White (29205)
- VIKAN 16 in Sweep Face Broom Head, Medium, Synthetic, Green (31792)
- VIKAN 11 51/64 in Sweep Face Broom Head, Stiff, Synthetic, Blue (29143)
- COLORCORE ColorCore Medium Angle Broom, Black (310119)
- Vikan Brooms