Shop All Brooms
Vikan
16 in Sweep Face Push Broom, Soft/Stiff Combination, Blue, 59 in L Handle
Mfr # 31743/29623
Zoro # G410934534
Free Shipping & Returns
$75.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sweep Face 16 in
- Bristle Length 2 in
- Bristle Material Polyester
- Bristle Color Blue
- Block Material Polypropylene
Product Information
Dimensions
Bristle Length | 2 in |
Handle Length | 59 in |
Handle Diameter | 1 1/4 in |
Block Width | 16 1/8 in |
Block Depth | 2 5/8 in |
Description
Push Broom, Broom Type Push Broom, Bristle Material Polyester, For Surface Texture Multi-Surface, Sweep Face 16 in, Bristle Length 2 in, Bristle Color Blue, Block Material Polypropylene, Handle Length 59 in, Handle Material Polypropylene, Handle Color Blue, Handle Connection Type Threaded, Chemical Resistant Yes, Features Combo Bristles, Handle Finish Matte, Tool Type Broom, Block Depth 2 5/8 in, Block Width 16 1/8 in, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing PENTEK-TS-101L Pentek PENTEK-TS-101L Lime Scale Inline Water Filter (PENTEK-TS-101L)
- SCOTT Scott Pro Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 900 ft, White, 6 PK (43960)
- IMPACT PRODUCTS Plastic 1/2 Fold Toilet Seat Cover Dispenser, 16.05x3.15x11.3, Smoke (25131900)
- SAPADILLA Rosemary & Peppermint Scent Concentrated Organic All Purpose Cleaner Liquid 25 oz (1812507)
- VIKAN 9 in Sweep Face Broom Head, Soft, Synthetic, Red (29164)
- VIKAN 11 51/64 in Sweep Face Broom Head, Stiff, Synthetic, Red (29144)
- VIKAN 11 3/8 in Sweep Face Angle Broom, Stiff, White, 51 L Handle (29145/29605)
- VIKAN 16 in Sweep Face Broom Head, Medium, Synthetic, Pink (31791)
- VIKAN 2 x 16 in Sweep Face Broom Head, Soft, Synthetic, Green (31782)
- VIKAN 24 in Sweep Face Heavy-Duty Broom Head, Soft/Stiff Combination, Black, 24 in L Handle (31959)
- LIBMAN Angle Broom, 53 in L, 13 in Sweep Face, 5 in Black Bristle, Handle Dia 1 in (994)
- Vikan Brooms