Shop All Brooms
Vikan
16 in Sweep Face Push Broom, Soft/Stiff Combination, Black, 59 in L Handle
Mfr # 31749/29629
Zoro # G810934646
$57.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sweep Face 16 in
- Bristle Length 2 in
- Bristle Material Polyester
- Bristle Color Black
- Block Material Polypropylene
Product Information
Dimensions
Bristle Length | 2 in |
Handle Length | 59 in |
Block Width | 16 1/8 in |
Handle Diameter | 1 1/4 in |
Block Depth | 2 5/8 in |
Description
Push Broom, Broom Type Push Broom, Bristle Material Polyester, For Surface Texture Multi-Surface, Sweep Face 16 in, Bristle Length 2 in, Bristle Color Black, Block Material Polypropylene, Handle Length 59 in, Handle Material Polypropylene, Handle Color Black, Handle Connection Type Threaded, Chemical Resistant Yes, Features Combo Bristles, Handle Finish Matte, Tool Type Broom, Block Depth 2 5/8 in, Block Width 16 1/8 in, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNISAN 18 in L Cut-End Dust Mop, White, Cotton (UNS 1018)
- RUBBERMAID COMMERCIAL 5in String Wet Mop, 22oz Dry Wt, Side Gate Connect, Loop-End, Green, Cotton/Synthetic, FGD25306GR00 (FGD25306GR00)
- PIG Absorbent Boom, 16 gal, 3 in x 10 ft, Oil-Based Liquids, Black, White, Polypropylene (BOM410)
- IMPACT PRODUCTS Cellulose Scrubber Sponge, 3-3/16"Wx6-1/4"Lx7/8"H, GN/YW, PK 5 (IMP7130P)
- VIKAN 11 3/8 in Sweep Face Angle Broom, Stiff, White, 51 L Handle (29145/29605)
- VIKAN 16 in Sweep Face Broom Head, Soft/Stiff Combination, Synthetic, Red (31744)
- VIKAN 15 1/4 in Sweep Face Broom Head, Medium, Synthetic, Pink (31731)
- VIKAN 12 in Sweep Face Broom Head, Stiff, Synthetic, Yellow (31666)
- VIKAN 2 1/2 x 19 in Sweep Face Broom Head, Stiff, Synthetic, Blue (29203)
- VIKAN 2 x 16 in Sweep Face Broom Head, Soft, Synthetic, Red (31784)
- BULLDOZER Quickie Polymer 24 in. Push Broom (533)
- Vikan Brooms