Shop All Brooms
Vikan
12 in Sweep Face Push Broom, Medium, Black, 59 in L Handle
Mfr # 31669/29629
Zoro # G410934657
$48.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sweep Face 12 in
- Bristle Length 3 1/8 in
- Bristle Material Polyester
- Bristle Color Black
- Block Material Polypropylene
Product Information
Dimensions
Bristle Length | 3 1/8 in |
Handle Length | 59 in |
Handle Diameter | 1 1/4 in |
Block Width | 12 1/4 in |
Block Depth | 1 7/8 in |
Details
Sweep Face | 12 in |
Bristle Material | Polyester |
Bristle Color | Black |
Block Material | Polypropylene |
Handle Material | Polypropylene |
Handle Color | Black |
Handle Connection | European Threaded |
Item | Push Broom |
Broom Type | Push Broom |
For Surface Texture | Multi-Surface |
Bristle Firmness | Medium |
Broom Connection Type | European Thread |
Chemical Resistant | Yes |
Block Color | Black |
Connection Thread Type | European |
Handle Connection Type | Threaded |
Tool Type | Broom |
Handle Finish | Matte |
Handle Tip Material | Polypropylene |
Description
Push Broom, Broom Type Push Broom, Bristle Material Polyester, For Surface Texture Multi-Surface, Sweep Face 12 in, Bristle Length 3 1/8 in, Bristle Color Black, Block Material Polypropylene, Handle Length 59 in, Handle Material Polypropylene, Handle Color Black, Handle Connection Type Threaded, Chemical Resistant Yes, Features Not Applicable, Handle Finish Matte, Tool Type Broom, Block Depth 1 7/8 in, Block Width 12 1/4 in, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN 6.5 in. W X 18 in. L Looped Polyester Blend Finishing Mop Refill 6 pk, 6PK (969)
- TOUGH GUY 7 in Sweep Face Broom, Soft/Stiff Combination, Natural, Tan, 28 in L Handle (34F929)
- CLOROX Liquid Glass Cleaner, Citrus, Bottle, 9 PK (60277)
- FRESHWAVE IAQ Gel Odor Eliminator, 2 gal., RTU (547)
- VIKAN 12 in Sweep Face Broom Head, Stiff, Synthetic, Orange (31667)
- VIKAN 24 in Sweep Face Broom Head, Soft, Synthetic, Black (31999)
- VIKAN 2 x 16 in Sweep Face Broom Head, Soft, Synthetic, Blue (31783)
- VIKAN 24 in Sweep Face Heavy-Duty Broom Head, Soft/Stiff Combination, Black, 24 in L Handle (31959)
- VIKAN 15 1/4 in Sweep Face Broom Head, Soft, Synthetic, Blue (31713)
- VIKAN 15 1/4 in Sweep Face Broom Head, Medium, Synthetic, Green (31732)
- SPARTA Flagged Bristle Angle Broom with Handle 56 Red (41082EC05)
- Vikan Brooms